Shop All Wardrobe Lockers
Hallowell
Wardrobe Locker, 36 in W, 18 in D, 72 in H, (1) Tier, (3) Wide, Red/Black
Mfr # U3282-1A-MR
Zoro # G2202481
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
$544.99
Free 30-Day Returns
Key Features
- Locker Configuration (1) Tier, (3) Wide
- Overall Width 36 in
- Overall Depth 18 in
- Overall Height 72 in
- Opening Width 9 1/4 in
Product Information
- Brand Hallowell
- MFR # U3282-1A-MR
- Zoro # G2202481
- Country of Origin United States
- Category Wardrobe Lockers
Dimensions
Overall Width | 36 in |
Overall Depth | 18 in |
Overall Height | 72 in |
Opening Width | 9 1/4 in |
Opening Depth | 17 in |
Opening Height | 69 in |
Description
Wardrobe Locker, Audit Trail Storage None, Frame Assembled Assembled, Number of Tiers 1, Number of Units Wide 3, Door Type Louvered, Frame Material Thickness 16 ga, Includes Number Plates Yes, Locker Color Red/Black, Lock Type Padlock Hasp, Overall Depth 18 in, Overall Height 72 in, Overall Width 36 in, Handle Type Recessed Lift, Locker Finish Powder Coated, Locker Material Steel, Number of Lockers 3, Opening Depth 17 in, Opening Height 69 in, Opening Width 9 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 4 1/8 in W, 4 in H, Green, 17 7/8 in L (QSB103GN)
- DURHAM MFG Fixed Work Table, Steel, 72" W, 36" D (HWBMT-367230-95)
- LEWISBINS Blue Plastic Lid (CSN2117-1 Blue)
- LISTA Standard Drawer Interior (DR4AD-100)
- HALLOWELL Wardrobe Locker, 36 in W, 18 in D, 72 in H, (1) Tier, (3) Wide, Light Gray/Black (U3282-1A-MP)
- HALLOWELL Wardrobe Locker, 36 in W, 12 in D, 82 in H, (3) Tier, (3) Wide, Dark Gray (URB3228-3ASB-HG)
- HALLOWELL Wardrobe Locker, 36 in W, 18 in D, 78 in H, (3) Tier, (3) Wide, Marine Blue (U3288-3MB)
- HALLOWELL Wardrobe Locker, 54 in W, 18 in D, 78 in H, (1) Tier, (3) Wide, Tan (U3888-1A-PT)
- HALLOWELL Wardrobe Locker, 36 in W, 18 in D, 78 in H, (1) Tier, (3) Wide, Dark Gray (U3288-1A-HG)
- HALLOWELL Wardrobe Locker, 12 in W, 18 in D, 72 in H, (1) Wide, (3) Openings, Light Gray/Black (U1282-3A-MP)
- GLOBAL INDUSTRIAL Double Tier Locker, 12x18x36, 6 Door, Unassembled, Blue (652079BL)
- Hallowell Wardrobe Lockers