Hallowell

Wardrobe Locker, 36 in W, 18 in D, 66 in H, (2) Tier, (3) Wide, Dark Gray


product price: $586.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Free 30-Day Returns

Key Features

  • Locker Configuration (2) Tier, (3) Wide
  • Overall Width 36 in
  • Overall Depth 18 in
  • Overall Height 66 in
  • Opening Width 9 1/4 in
See all product information

Product Information

Dimensions

Overall Width 36 in
Overall Depth 18 in
Overall Height 66 in
Opening Width 9 1/4 in
Opening Depth 17 in
Opening Height 28 in
Overall WxDxH 36 in x 18 in x 66 in

Details

Item Wardrobe Locker
Locker Configuration (2) Tier, (3) Wide
Color Dark Gray
Item - Wardrobe Lockers Wardrobe Locker
Number of Openings 6
Legs Included Yes
Locker Color Family Grays
Locker Door Type Louvered
Tier Two
Material Cold rolled steel
Locker Configurations (3) Wide, (2) Tier
Green Environmental Attribute Minimum 50% Post-Consumer Recycled Content
Lock Type Padlock Hasp
Hooks per Opening (1) Two Prong Ceiling Hook and (2) One Prong Hooks
Locker Handle Type Recessed Lift
Handle Type Recessed Lift
Green Certification or Other Recognition GREENGUARD Certified
Locker Material Steel
Locker Lock Type Accommodates Built-In Lock or Padlock
Includes Number Plate
Assembled/Unassembled Assembled
Finish Powder Coated
Legs 6"
Hook Type (1) Double Prong, (2) Single Prong
Door Type Louvered
Frame Material Thickness 16 ga
Number of Units Wide 3
Number of Tiers 2
Locker Color Dark Gray
Locker Finish Powder Coated
Audit Trail Storage None
Includes Number Plates Yes
Frame Assembled Assembled
Number of Lockers 6

Description

Wardrobe Locker, Audit Trail Storage None, Frame Assembled Assembled, Number of Tiers 2, Number of Units Wide 3, Door Type Louvered, Frame Material Thickness 16 ga, Includes Number Plates Yes, Locker Color Dark Gray, Lock Type Padlock Hasp, Overall Depth 18 in, Overall Height 66 in, Overall Width 36 in, Handle Type Recessed Lift, Includes Number Plate, Locker Finish Powder Coated, Locker Material Steel, Number of Lockers 6, Opening Depth 17 in, Opening Height 28 in, Opening Width 9 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.