Shop All Wardrobe Lockers
Hallowell
Wardrobe Locker, 36 in W, 12 in D, 66 in H, (2) Tier, (3) Wide, Dark Gray
Mfr # U3226-2HG
Zoro # G7713097
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$400.99
Free 30-Day Returns
Key Features
- Locker Configuration (2) Tier, (3) Wide
- Overall Width 36 in
- Overall Depth 12 in
- Overall Height 66 in
- Opening Width 9 1/4 in
Product Information
- Brand Hallowell
- MFR # U3226-2HG
- Zoro # G7713097
- Country of Origin United States
- Category Wardrobe Lockers
Dimensions
Overall Width | 36 in |
Overall Depth | 12 in |
Overall Height | 66 in |
Opening Width | 9 1/4 in |
Opening Depth | 11 in |
Opening Height | 28 in |
Opening WxDxH | 9 1/4 in x 11 in x 28 in |
Overall WxD | 36 in x 12 in |
Opening WxH | 9 1/4 in x 28 in |
Description
Wardrobe Locker, Audit Trail Storage None, Frame Assembled Unassembled, Number of Tiers 2, Number of Units Wide 3, Door Type Louvered, Frame Material Thickness 16 ga, Includes Number Plates Yes, Locker Color Dark Gray, Lock Type Padlock Hasp, Overall Depth 12 in, Overall Height 66 in, Overall Width 36 in, Handle Type Recessed Lift, Includes Number Plate, Locker Finish Powder Coated, Locker Material Steel, Number of Lockers 6, Opening Depth 11 in, Opening Height 28 in, Opening Width 9 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS 16" W Open Tray for Pegboard or Slatwall, PK2 (556070)
- HUSKY RACK & WIRE Pallet Rack Add-On Unit, Teardrop, Roll Formed Style, 192 in H, 99 in W, 42 in D (244219235096DA)
- PARTNERS BRAND HoneyComb Pallet Runner, 6" W, 48" L (HC4864R)
- DURHAM MFG Louvered Panel Stand, 34-1/2"x12" (LPRSS-34.5X12-95)
- HALLOWELL Wardrobe Locker, 24 in W, 36 in D, 90 in H, (1) Tier, (1) Wide, Dark Gray (HERL442-1B-G-HG)
- HALLOWELL Wardrobe Locker, 12 in W, 18 in D, 78 in H, (1) Wide, (3) Openings, Dark Gray (U1288-3A-HG)
- HALLOWELL Wardrobe Locker, 36 in W, 12 in D, 78 in H, (2) Tier, (3) Wide, Tan (U3228-2A-PT)
- HALLOWELL Wardrobe Locker, 36 in W, 15 in D, 78 in H, (3) Tier, (3) Wide, Dark Gray (U3258-3A-HG)
- HALLOWELL Wardrobe Locker, 36 in W, 15 in D, 78 in H, (3) Tier, (3) Wide, Tan (U3258-3G-PT)
- HALLOWELL Wardrobe Locker, 36 in W, 15 in D, 78 in H, (2) Tier, (3) Wide, Marine Blue (U3258-2MB)
- TENNSCO Wardrobe Locker, 36 in W, 18 in D, 72 in H, (1) Tier, (3) Wide, Medium Gray (STS-121872-CMG)
- Hallowell Wardrobe Lockers