Shop All Wardrobe Lockers
Hallowell
Wardrobe Locker, 18 in W, 18 in D, 78 in H, (1) Tier, (1) Wide, Dark Gray
Mfr # U1888-1A-HG
Zoro # G7712783
original price:
$254.99
10% off
new price: $227.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
$227.99
Free 30-Day Returns
Key Features
- Locker Configuration (1) Tier, (1) Wide
- Overall Width 18 in
- Overall Depth 18 in
- Overall Height 78 in
- Opening Width 15 1/4 in
Product Information
- Brand Hallowell
- MFR # U1888-1A-HG
- Zoro # G7712783
- Country of Origin United States
- Category Wardrobe Lockers
Dimensions
Overall Width | 18 in |
Overall Depth | 18 in |
Overall Height | 78 in |
Opening Width | 15 1/4 in |
Opening Depth | 17 in |
Opening Height | 72 in |
Description
Wardrobe Locker, Audit Trail Storage None, Frame Assembled Assembled, Number of Tiers 1, Number of Units Wide 1, Door Type Louvered, Frame Material Thickness 16 ga, Includes Number Plates Yes, Locker Color Dark Gray, Lock Type Padlock Hasp, Overall Depth 18 in, Overall Height 78 in, Overall Width 18 in, Handle Type Recessed Lift, Includes Hat Shelf, Includes Hanging Rod No, Locker Finish Powder Coated, Locker Material Steel, Opening Depth 17 in, Opening Height 72 in, Opening Width 15 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO 20 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H (J1878AMGY)
- GLOBAL INDUSTRIAL Hang & Stack Storage Bin, Plastic, 5 in H, Blue (269689BL)
- SAFERLOCKRX Locking RX Bottle, 4 Digit (SLBOTTLE)
- ZORO SELECT Square Hole Pegboard, 24x24, Tan, PK2 (5TPC4)
- HALLOWELL Wardrobe Locker, 36 in W, 18 in D, 78 in H, (3) Tier, (3) Wide, Dark Gray (U3288-3A-HG)
- HALLOWELL Wardrobe Locker, 36 in W, 18 in D, 78 in H, (2) Tier, (3) Wide, Tan (U3288-2A-PT)
- HALLOWELL Wardrobe Locker, 36 in W, 15 in D, 78 in H, (2) Tier, (3) Wide, Marine Blue (U3258-2MB)
- HALLOWELL Wardrobe Locker, 45 in W, 18 in D, 78 in H, (1) Tier, (3) Wide, Dark Gray (U3588-1HDV-HG)
- HALLOWELL Wardrobe Locker, 12 in W, 18 in D, 72 in H, (1) Wide, (3) Openings, Light Gray/Black (U1282-3A-MP)
- HALLOWELL Wardrobe Locker, 54 in W, 18 in D, 78 in H, (1) Tier, (3) Wide, Dark Gray (U3888-1HDV-HG)
- GLOBAL INDUSTRIAL Double Tier Locker, 12x15x36, 2 Door Ready To Assemble, Blue (254125BL)
- Hallowell Wardrobe Lockers