Shop All Shelving & Rack Accessories
Hallowell
Vertical Shelf Divider, 20 ga., Gray, PK12
Mfr # 5240-2409-12HG
Zoro # G7930946
product price: $86.99
/pk 12, $7.25/ea
Free Shipping & Returns
$86.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Gauge 20
- Material Steel
- Overall Depth 24 in
- Finish - Shelving and Racks Powder Coated
Product Information
- Brand Hallowell
- MFR # 5240-2409-12HG
- Zoro # G7930946
- Country of Origin United States
- Category Shelving & Rack Accessories
Dimensions
Overall Depth | 24 in |
Overall Height | 9 in |
Overall Width | 24 in |
Depth | 24" |
Height | 9" |
Width | 24" |
Details
Item | Divider |
Color | Gray |
Gauge | 20 |
Material | Steel |
Finish - Shelving and Racks | Powder Coated |
Standards | Greenguard Certified |
For Use With | 1BGL1,1BGL4,1BGL7,1BLJ4,1BLJ9,1BLK3,1BHL1,1BHL4,1BHL7,1BLK6,1BLL3,1BLL9,1BKL9,1BLA3,1BLA6,1BLT6,1BLT9,1BLU3,1BLA9,1BLB3,1BLB6,1BLU6,1BLU9,1BLV3,1BLD9,1BLE3,1BLE6,1BLX6,1BLX9,1BLY3,1BLE9,1BLF3,1BLF6,1BLY6,1BLY9,1BLZ3,1BHV8,1BJL3,1BJL6,1BLN6,1BLP3,1BLP9,1BJL9,1BKL3,1BKL6,1BLR6,1BLR9,1BLT3,1BLB9,1BLC3,1BLC6,1BLV6,1BLV9,1BLW3,1BLC9,1BLD3,1BLD6,1BLW6,1BLW9,1BLX3,1BLF9,1BLG3,1BLG6,1BLZ6,1BLZ9,1BML3,1BLG9,1BLH3,1BLH7,1BML6,1BML9,1BNL3,1BLL2,1BLL8,1BLN5,1BLP2,1BLP8,1BLR5,39K741,39K747,39K753,39K795,39K802,39K808,39K744,39K750,39K756,39K798,39K805,39K811,39K759,39K765,39K771,39K814,39K820,39K826,39K762,39K768,39K774,39K817,39K823,39K829,39K777,39K783,39K789,39K832,39K838,39K844,39K780,39K786,39K792,39K835,39K841,39K847, |
Shelf Style | Solid |
Includes | Fasteners |
Assembly | Unassembled |
Green Environmental Attribute | Product Contains a Minimum of 30% Post-Consumer Recycled Content |
Finish | Powder Coated |
Green Certification or Other Recognition | GREENGUARD(R) Certified |
Divider Direction | Side to Side |
ESD Conductive | Yes |
Number of Slots | 4 |
Description
Divider, Gray, Steel, ESD Conductive Yes, Powder Coated, Overall Depth 24 in, Overall Height 9 in, Overall Width 24 in, Divider Direction Side to Side, Number of Slots 4, Includes Fasteners, Standards Greenguard Certified, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS Steel Louvered Panel, 36 in W x 5/16 in D x 61 in H, Beige (30161BEIGE)
- QUANTUM STORAGE SYSTEMS Grid Container, Clear, 16 1/2 in L, 3 1/2 in H (DG92035CL)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 75 in H x 12 in D, 8 Shelves, Blue (QSBU-250BL)
- SANDUSKY LEE 22/24 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (CA41362472-09)
- HALLOWELL Vertical Shelf Divider, 20 ga., Gray, PK12 (5240-2412-12HG)
- HALLOWELL Vertical Shelf Divider, 20 ga., Gray, PK12 (5240-2406-12HG)
- HALLOWELL Vertical Shelf Divider, 20 ga., Gray, PK12 (5240-1812-12HG)
- HALLOWELL Closed Base Strip, Cold Roled Steel, PK10 (5233-36-10HG)
- HALLOWELL Vertical Shelf Divider, 20 ga., Gray, PK12 (5240-1212-12HG)
- HALLOWELL Vertical Shelf Divider, 20 ga., Gray, PK12 (5240-1806-12HG)
- ECONOCO Square Dump Bin 36", Black (GTC36/B)
- Hallowell Shelving & Rack Accessories