Shop All Shelving & Rack Accessories
Hallowell
Vertical Shelf Divider, 20 ga., Gray, PK12
Mfr # 5240-1812-12HG
Zoro # G8338075
product price: $152.99
/pk 12, $12.75/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Gauge 20
- Material Steel
- Overall Depth 18 in
- Finish - Shelving and Racks Powder Coated
Product Information
- Brand Hallowell
- MFR # 5240-1812-12HG
- Zoro # G8338075
- Country of Origin United States
- Category Shelving & Rack Accessories
Dimensions
Overall Depth | 18 in |
Overall Height | 12 in |
Overall Width | 18 in |
Width | 18" |
Depth | 18" |
Height | 12" |
Details
Item | Divider |
Color | Gray |
Gauge | 20 |
Material | Steel |
Finish - Shelving and Racks | Powder Coated |
Standards | Greenguard Certified |
For Use With | 1BFL9,1BGL3,1BGL6,1BLJ2,1BLJ8,1BLK2,1BGL9,1BHL3,1BHL6,1BLK5,1BLL1,1BLL7,1BKL8,1BLA2,1BLA5,1BLT5,1BLT8,1BLU2,1BLA8,1BLB2,1BLB5,1BLU5,1BLU8,1BLV2,1BLD8,1BLE2,1BLE5,1BLX5,1BLX8,1BLY2,1BLE8,1BLF2,1BLF5,1BLY5,1BLY8,1BLZ2,1BHL9,1BJL2,1BJL5,1BLN4,1BLP1,1BLP7,1BJL8,1BKL2,1BKL5,1BLR4,1BLR8,1BLT2,1BLB8,1BLC2,1BLC5,1BLV5,1BLV8,1BLW2,1BLC8,1BLD2,1BLD5,1BLW5,1BLW8,1BLX2,1BLF8,1BLG2,1BLG5,1BLZ5,1BLZ8,1BML2,1BLG8,1BLH2,1BLH5,1BML5,1BML8,1BNL2,1BLK9,1BLL6,1BLN3,1BLN9,1BLP6,1BLR3,39K740,39K746,39K752,39K794,39K801,39K807,39K743,39K749,39K755,39K797,39K804,39K810,39K758,39K764,39K770,39K813,39K819,39K825,39K761,39K767,39K773,39K816,39K822,39K828,39K776,39K782,39K788,39K831,39K837,39K843,39K779,39K785,39K791,39K834,39K840,39K846, |
Shelf Style | Solid |
Finish | Powder Coated |
Assembly | Unassembled |
Green Certification or Other Recognition | GREENGUARD(R) Certified |
Green Environmental Attribute | Product Contains a Minimum of 30% Post-Consumer Recycled Content |
Includes | Fasteners |
Number of Slots | 4 |
Divider Direction | Side to Side |
ESD Conductive | Yes |
Description
Divider, Gray, Steel, ESD Conductive Yes, Powder Coated, Overall Depth 18 in, Overall Height 12 in, Overall Width 18 in, Divider Direction Side to Side, Number of Slots 4, Includes Fasteners, Standards Greenguard Certified, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE V8602Orb Closet End Cap (S822-088)
- WOODLORE Woodlore 20004 Mens Adjustable Shoe Tree - Large (20004)
- EAGLE MFG Open Head Transport Drum, Polyethylene, 20 gal, Unlined, Yellow (1623)
- AKRO-MILS 200 lb Storage Bin, Plastic, 12 3/8 in W, 6 in H, Red, 20 in L (30280RED)
- HALLOWELL Vertical Shelf Divider, 20 ga., Gray, PK12 (5240-1806-12HG)
- HALLOWELL Vertical Shelf Divider, 20 ga., Gray, PK12 (5240-1809-12HG)
- HALLOWELL Vertical Shelf Divider, 20 ga., Gray, PK12 (5240-1206-12HG)
- HALLOWELL Closed Base Strip, Cold Roled Steel, PK10 (5233-36-10HG)
- HALLOWELL Vertical Shelf Divider, 20 ga., Gray, PK12 (5240-2406-12HG)
- HALLOWELL Vertical Shelf Divider, 20 ga., Gray, PK12 (5240-2412-12HG)
- L E JOHNSON 36 BIFLD DR HDW Set (1700363H)
- Hallowell Shelving & Rack Accessories