Shop All General Purpose Metal Shelving
Hallowell
Vertical Shelf Divider, 20 ga., Gray, PK12
Mfr # 5240-1209-12HG
Zoro # G8051312
product price: $99.15
/pk 12, $8.26/ea
Free Shipping & Returns
$99.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelf Style Solid
- Overall Height 9 in
- Overall Width 12 in
- Overall Depth 12 in
- Finish Powder Coated
Product Information
- Brand Hallowell
- MFR # 5240-1209-12HG
- Zoro # G8051312
- UPC # 094717522993
- Country of Origin United States
- Category General Purpose Metal Shelving
Dimensions
Overall Height | 9 in |
Overall Width | 12 in |
Overall Depth | 12 in |
Height | 9" |
Depth | 12" |
Width | 12" |
Details
Item | Divider |
Shelf Style | Solid |
Finish | Powder Coated |
Color | Gray |
For Use With | 1BFL8,1BGL2,1BGL5,1BLH9,1BLJ6,1BLK1,1BGL8,1BHL2,1BHL5,1BLK4,1BLK8,1BLL5,1BKL7,1BLA1,1BLA4,1BLT4,1BLT7,1BLU1,1BLA7,1BLB1,1BLB4,1BLU4,1BLU7,1BLV1,1BLD7,1BLE1,1BLE4,1BLX4,1BLX7,1BLY1,1BLE7,1BLF1,1BLF4,1BLY4,1BLY7,1BLZ1,1BHL8,1BJL1,1BJL4,1BLN2,1BLN8,1BLP5,1BJL7,1BKL1,1BKL4,1BLR2,1BLR7,1BLT1,1BLB7,1BLC1,1BLC4,1BLV4,1BLV7,1BLW1,1BLC7,1BLD1,1BLD4,1BLW4,1BLW7,1BLX1,1BLF7,1BLG1,1BLG4,1BLZ4,1BLZ7,1BML1,1BLG7,1BLH1,1BLH4,1BML4,1BML7,1BNL1,1BLK7,1BLL4,1BLN1,1BLN7,1BLP4,1BLR1,39K739,39K745,39K751,39K793,39K799,39K806,39K742,39K748,39K754,39K796,39K803,39K809,39K757,39K763,39K769,39K812,39K818,39K824,39K760,39K766,39K772,39K815,39K821,39K827,39K775,39K781,39K787,39K830,39K836,39K842,39K778,39K784,39K790,39K833,39K839,39K845, |
Material | Steel |
Finish - Shelving and Racks | Powder Coated |
Gauge | 20 |
Green Environmental Attribute | Product Contains a Minimum of 30% Post-Consumer Recycled Content |
Green Certification or Other Recognition | GREENGUARD(R) Certified |
Includes | Fasteners |
Assembly | Unassembled |
Standards | Greenguard Certified |
Number of Slots | 4 |
Divider Direction | Side to Side |
ESD Conductive | Yes |
Description
Divider, Gray, Steel, ESD Conductive Yes, Powder Coated, Overall Depth 12 in, Overall Height 9 in, Overall Width 12 in, Divider Direction Side to Side, Number of Slots 4, Includes Fasteners, Standards Greenguard Certified, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOCO Shopping Bag Rack (K39)
- VASER DESIGNS 12 x 6 x 6 in. Wire Basket White (VA727955)
- MOLDED FIBERGLASS Nesting Container, White, Fiberglass Reinforced Composite, 11 3/8 in L, 9 1/4 in W, 3 3/8 in H (9401085269)
- ECONOCO Linea Double Bar Rack (LNH60)
- HALLOWELL Metal Shelving, 18"D x 48"W x 87"H, 8 Shelves, Steel (A5723-18HG)
- HALLOWELL Additional Shelf, Cold Rolled Steel, PK5 (5135-3618-5HG)
- HALLOWELL Metal Shelving Unit, 18"D x 36"W x 87"H, 8 Shelves, Steel (F7523-18HG)
- HALLOWELL Additional Shelf, Cold Rolled Steel, PK5 (5138-3618-5HG)
- HALLOWELL Metal Shelving, 24"D x 36"W x 87"H, 6 Shelves, Steel (A5511-24HG)
- HALLOWELL Metal Antimicrobial Shelving Unit, 18"D x 48"W x 87"H, 11 Shelves, Steel (472C-18PL-AM)
- DUNNAGE-RACK Solid Top Shelf 36"W x 24"D (ST3624)
- Hallowell General Purpose Metal Shelving