Shop All Cabinet Shelves
Hallowell
Storage Cabinet Shelf, W 48, D 24, Gray
Mfr # HWG6SCS84CL
Zoro # G8128136
product price: $78.85
/ea
Free Shipping & Returns
$78.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 1,050 lb
- Number of Shelves 1
- Overall Depth 24 in
- Overall Width 48 in
- Adjustable Yes
Product Information
- Brand Hallowell
- MFR # HWG6SCS84CL
- Zoro # G8128136
- Country of Origin United States
- Category Cabinet Shelves
Dimensions
Overall Depth | 24 in |
Overall Width | 48 in |
Overall Cabinet Width | 48" |
Width | 48 in |
Depth | 24 in |
Details
Item | Storage Cabinet Shelf |
Load Capacity | 1,050 lb |
Number of Shelves | 1 |
Adjustable | Yes |
Compatible Manufacturer Model Number | HWG6CC8478-4CL, HWG6SC8460-3CL, HWG6SC8478-4CL |
Compatible Product Type | Heavy-Duty Cabinets |
Color | Gray |
Finish | Baked Enamel |
Material | Steel |
Material Thickness | 16 ga |
Gauge | 16 ga. |
For Use With | Mfr. Nos. HWG6SC8460-3CL, HWG6SC8478-4CL, HWG6CC8478-4CL |
Green Environmental Attribute | Product Contains a Minimum of 30% Post-Consumer Recycled Content |
Cabinet Strength Rating | Industrial |
Green Certification or Other Recognition | GREENGUARD Certified |
Cabinet Color | Charcoal |
Cabinet Style | Shelving |
Type | Heavy Duty |
Product Type | Shelf |
Description
Storage Cabinet Shelf, Color Gray, Load Capacity 1,050 lb, Number of Shelves 1, Overall Depth 24 in, Overall Width 48 in, Product Type Shelf, Adjustable Yes, Compatible Manufacturer Model Number HWG6CC8478-4CL, HWG6SC8460-3CL, HWG6SC8478-4CL, Compatible Product Type Heavy-Duty Cabinets, Finish Baked Enamel, Includes -, Material Steel, Material Thickness 16 ga
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFCO Metal Wall Rack, 6 Ball-Tipped Double-Hooks, 36Wx3.75Dx7H, Satin Metal (4162)
- KNAPE & VOGT Steel Bracket 16 Ga. 14-1/2 in. L 225 lb (182 TI 14.5)
- ECONOCO Wire Slatgrid Panel 2ft. x 7ft., Black, 3PK (P3STG27B)
- TECHNIBILT SHELVING SYSTEMS Label Holder, 3-Position, Clear, 48 (LH48CLEAR)
- HALLOWELL Storage Cabinet Shelf, Extra HD, Gray (HW4SCS64CL)
- HALLOWELL Storage Cabinet Shelf, W 48, D 24, Gray (HW6SCS84CL)
- HALLOWELL Storage Cabinet Shelf, Extra HD, Gray (HW4SCS84CL)
- KESSEBOHMER Dispensa Trays 10W Champagne/Maple 2500130103, 2PK (2500130103)
- EQUIPTO Storage Cabinet Extra 18"D Half Shelf, BL (16032A-BL)
- DURHAM MFG Cabinet Shelf, Accs, 20-27/32"x33-15/16" (HDC-SH-2436-95)
- DURHAM MFG Storage Cabinet Shelf, 48x24 (FDC-SH-4824-95)
- Hallowell Cabinet Shelves