Shop All Cabinet Shelves
Hallowell
Storage Cabinet Shelf, W 36, D 24, Gray
Mfr # HWG6SCS64CL
Zoro # G8327934
product price: $74.49
/ea
$74.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 1,050 lb
- Number of Shelves 1
- Overall Depth 24 in
- Overall Width 36 in
- Adjustable Yes
Product Information
- Brand Hallowell
- MFR # HWG6SCS64CL
- Zoro # G8327934
- Country of Origin United States
- Category Cabinet Shelves
Dimensions
Overall Depth | 24 in |
Overall Width | 36 in |
Overall Cabinet Width | 36" |
Width | 36 in |
Depth | 24 in |
Details
Item | Storage Cabinet Shelf |
Load Capacity | 1,050 lb |
Number of Shelves | 1 |
Adjustable | Yes |
Compatible Manufacturer Model Number | HWG6CC6478-4CL, HWG6SC6478-4CL |
Compatible Product Type | Heavy-Duty Cabinets |
Color | Gray |
Finish | Baked Enamel |
Material | Steel |
Material Thickness | 16 ga |
Cabinet Strength Rating | Industrial |
Cabinet Color | Charcoal |
Green Certification or Other Recognition | GREENGUARD Certified |
Green Environmental Attribute | Product Contains a Minimum of 30% Post-Consumer Recycled Content |
Gauge | 16 ga. |
For Use With | Mfr. Nos. HWG6SC6478-4CL, HWG6CC6478-4CL |
Cabinet Style | Shelving |
Type | Heavy Duty |
Product Type | Shelf |
Description
Storage Cabinet Shelf, Color Gray, Load Capacity 1,050 lb, Number of Shelves 1, Overall Depth 24 in, Overall Width 36 in, Product Type Shelf, Adjustable Yes, Compatible Manufacturer Model Number HWG6CC6478-4CL, HWG6SC6478-4CL, Compatible Product Type Heavy-Duty Cabinets, Finish Baked Enamel, Includes -, Material Steel, Material Thickness 16 ga
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Drawer Bin Cabinet with Prime Cold Rolled Steel, 33 3/4 in W x 14 1/4 in H x 12 1/4 in D (007-95)
- AKRO-MILS 60 lb Hang & Stack Storage Bin, Plastic, 8 1/4 in W, 9 in H, Red, 18 in L (30265RED)
- VESTIL Hvy- Duty Cantilever Rking -Incline Arm (HIA-C-42)
- EKENA MILLWORK Embrey Steel Bracket, Hammered White 2"W x 10"D x 4 3/4"H (BKTM02X10X04EBHWH)
- HALLOWELL Storage Cabinet Shelf, Extra HD, Gray (HW4SCS84CL)
- HALLOWELL Storage Cabinet Shelf, Extra HD, Gray (HW4SCS64CL)
- HALLOWELL Storage Cabinet Shelf, W 48, D 24, Gray (HW6SCS84CL)
- JUSTRITE Chemical Shelf, Includes 15 Mini Slimline (29904)
- ZORO SELECT Cabinet Shelf (5-24C)
- KESSEBOHMER Frame Base Pull-Out II Silver Soft Close Adjustable Height (2504630102)
- ZORO SELECT Cabinet Shelf (6-24D)
- Hallowell Cabinet Shelves