Shop All Cabinet Shelves
Hallowell
Storage Cabinet Shelf, W 36, D 24, Gray
Mfr # HW6SCS64CL
Zoro # G8288305
product price: $68.15
/ea
$68.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 1,050 lb
- Number of Shelves 1
- Overall Depth 24 in
- Overall Width 36 in
- Adjustable Yes
Product Information
- Brand Hallowell
- MFR # HW6SCS64CL
- Zoro # G8288305
- Country of Origin United States
- Category Cabinet Shelves
Dimensions
Overall Depth | 24 in |
Overall Width | 36 in |
Overall Cabinet Width | 36" |
Width | 36 in |
Depth | 24 in |
Details
Item | Storage Cabinet Shelf |
Load Capacity | 1,050 lb |
Number of Shelves | 1 |
Adjustable | Yes |
Compatible Manufacturer Model Number | HW6CC6478-4CL, HW6SC6478-4CL |
Compatible Product Type | Heavy-Duty Cabinets |
Finish | Baked Enamel |
Color | Gray |
Material | Steel |
Material Thickness | 16 ga |
Gauge | 16 ga. |
Cabinet Style | Shelving |
Cabinet Color | Charcoal |
Green Environmental Attribute | Product Contains a Minimum of 30% Post-Consumer Recycled Content |
Cabinet Strength Rating | Industrial |
Green Certification or Other Recognition | GREENGUARD Certified |
For Use With | Mfr. Nos. HW6SC6478-4CL, HW6CC6478-4CL |
Type | Heavy Duty |
Product Type | Shelf |
Description
Storage Cabinet Shelf, Color Gray, Load Capacity 1,050 lb, Number of Shelves 1, Overall Depth 24 in, Overall Width 36 in, Product Type Shelf, Adjustable Yes, Compatible Manufacturer Model Number HW6CC6478-4CL, HW6SC6478-4CL, Compatible Product Type Heavy-Duty Cabinets, Finish Baked Enamel, Includes -, Material Steel, Material Thickness 16 ga
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADIROFFICE 72in H x 12in W x 12in D Triple-Compartment Steel Tier Key Lock Storage Locker in Red, 2PK (ADI629-203-RED-2PK)
- PIG Drum Funnel w/Hinged Lid, Yl, 29"O.D.x11"H (DRM672-YW)
- HALLOWELL Additional Shelf, Cold Rolled Steel, PK5 (5135-3618-5HG)
- 80/20 T-Slotted Extrusion, 10S, 72 Lx1 In H (1010-72)
- HALLOWELL Storage Cabinet Shelf, Extra HD, Gray (HW4SCS84CL)
- HALLOWELL Storage Cabinet Shelf, W 48, D 24, Gray (HW6SCS84CL)
- HALLOWELL Storage Cabinet Shelf, Extra HD, Gray (HW4SCS64CL)
- KESSEBOHMER Dispensa Frame Only Silver 65-3/8 to 81-1/8H 2502580102 (2502580102)
- KESSEBOHMER Tray Champagne Metal 3-5/16W F/ Base Pullout, 2PK (2504740103)
- EQUIPTO Storage Cabinet Extra 18"D Half Shelf, BL (16032A-BL)
- DURHAM MFG Storage Cabinet Shelf, 36x24 (FDC-SH-3624-95)
- Hallowell Cabinet Shelves