Shop All Cabinet Shelves
Hallowell
Storage Cabinet Shelf, W 36, D 21, Gray
Mfr # HWG6SCS61CL
Zoro # G7969421
$61.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 1,050 lb
- Number of Shelves 1
- Overall Depth 21 in
- Overall Width 36 in
- Adjustable Yes
Product Information
- Brand Hallowell
- MFR # HWG6SCS61CL
- Zoro # G7969421
- Country of Origin United States
- Category Cabinet Shelves
Dimensions
Overall Depth | 21 in |
Overall Width | 36 in |
Overall Cabinet Width | 36" |
Width | 36 in |
Depth | 21 in |
Details
Item | Storage Cabinet Shelf |
Load Capacity | 1,050 lb |
Number of Shelves | 1 |
Adjustable | Yes |
Compatible Manufacturer Model Number | HWG6SC6142-2CL, HWG6SC6160-3CL, HWG6SC6178-4CL |
Compatible Product Type | Heavy-Duty Cabinets |
Finish | Baked Enamel |
Color | Gray |
Material | Steel |
Material Thickness | 16 ga |
Green Environmental Attribute | Product Contains a Minimum of 30% Post-Consumer Recycled Content |
Cabinet Style | Shelving |
Cabinet Color | Charcoal |
Green Certification or Other Recognition | GREENGUARD Certified |
Gauge | 16 ga. |
Cabinet Strength Rating | Industrial |
For Use With | Mfr. Nos. HWG6SC6142-2CL, HWG6SC6160-3CL, HWG6SC6178-4CL |
Type | Heavy Duty |
Product Type | Shelf |
Description
Storage Cabinet Shelf, Color Gray, Load Capacity 1,050 lb, Number of Shelves 1, Overall Depth 21 in, Overall Width 36 in, Product Type Shelf, Adjustable Yes, Compatible Manufacturer Model Number HWG6SC6142-2CL, HWG6SC6160-3CL, HWG6SC6178-4CL, Compatible Product Type Heavy-Duty Cabinets, Finish Baked Enamel, Includes -, Material Steel, Material Thickness 16 ga
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FATH Roll-in T-Nut, Fath, 15 / 40 Series, PK4 (09602U1/4)
- VESTIL Slab Transport With Casters 4K Blue (STR-M-9764-4-CK1)
- AKRO-MILS Akro-Mils Divider 40210 For AkroBin® Stacking Bin #184810, Price for pack of 6 (40210)
- ZORO SELECT Wire Shelving Unit, 24"D x 60"W x 63"H, 4 Shelves, Chrome (1PGF6)
- HALLOWELL Storage Cabinet Shelf, Extra HD, Gray (HW4SCS64CL)
- HALLOWELL Storage Cabinet Shelf, W 48, D 24, Gray (HW6SCS84CL)
- HALLOWELL Storage Cabinet Shelf, Extra HD, Gray (HW4SCS84CL)
- LYON Cabinet Shelf, 48 x 24 In (DD1161)
- DURHAM MFG Additional Cabinet Shelf, For 1UBJ4-1UBJ9 (FDC-SH-4818-95)
- CONDOR Shelf, For 2 gal Cabinets, 13-3/4" D, 8 lb (786EZ0)
- KESSEBOHMER Tray Champagne Metal 3-5/16W F/ Base Pullout, 2PK (2504740103)
- Hallowell Cabinet Shelves