Shop All Cabinet Shelves
Hallowell
Storage Cabinet Shelf, W 36, D 21, Gray
Mfr # HW6SCS61CL
Zoro # G7928602
product price: $54.25
/ea
$54.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 1,050 lb
- Number of Shelves 1
- Overall Depth 21 in
- Overall Width 36 in
- Adjustable Yes
Product Information
- Brand Hallowell
- MFR # HW6SCS61CL
- Zoro # G7928602
- Country of Origin United States
- Category Cabinet Shelves
Dimensions
Overall Depth | 21 in |
Overall Width | 36 in |
Width | 36 in |
Overall Cabinet Width | 36" |
Depth | 21 in |
Details
Item | Storage Cabinet Shelf |
Load Capacity | 1,050 lb |
Number of Shelves | 1 |
Adjustable | Yes |
Compatible Manufacturer Model Number | HW6SC6142-2CL, HW6SC6160-3CL, HW6SC6178-4CL |
Compatible Product Type | Heavy-Duty Cabinets |
Color | Gray |
Finish | Baked Enamel |
Material | Steel |
Material Thickness | 16 ga |
Gauge | 16 ga. |
Cabinet Strength Rating | Industrial |
Cabinet Color | Charcoal |
Green Certification or Other Recognition | GREENGUARD Certified |
Cabinet Style | Shelving |
For Use With | Mfr. Nos. HW6SC6142-2CL, HW6SC6160-3CL, HW6SC6178-4CL |
Green Environmental Attribute | Product Contains a Minimum of 30% Post-Consumer Recycled Content |
Type | Heavy Duty |
Product Type | Shelf |
Description
Storage Cabinet Shelf, Color Gray, Load Capacity 1,050 lb, Number of Shelves 1, Overall Depth 21 in, Overall Width 36 in, Product Type Shelf, Adjustable Yes, Compatible Manufacturer Model Number HW6SC6142-2CL, HW6SC6160-3CL, HW6SC6178-4CL, Compatible Product Type Heavy-Duty Cabinets, Finish Baked Enamel, Includes -, Material Steel, Material Thickness 16 ga
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASA SOLUTIONS 5Shelf Unit 36X18X72 (UR-185BLK)
- LITTLE GIANT Fixed Work Table, Steel, 48" W, 30" D (MTH1-3048-36)
- QUANTUM STORAGE SYSTEMS Wire Shlf Pst, 34 inx1 in, Quick-Adjust (P34BK)
- ZORO SELECT Closed Head Transport Drum, Polyethylene, 55 gal, Unlined, White (TH55N-GPC)
- HALLOWELL Storage Cabinet Shelf, Extra HD, Gray (HW4SCS64CL)
- HALLOWELL Storage Cabinet Shelf, W 48, D 24, Gray (HW6SCS84CL)
- HALLOWELL Storage Cabinet Shelf, Extra HD, Gray (HW4SCS84CL)
- TENNSCO Shelf, 18 In x 24 In, Grey (305 LIGHT GRAY)
- DURHAM MFG Additional Door Shelf, For 1UBJ4-1UBJ9 (DSH-184-95)
- KESSEBOHMER Frame Base Pull-Out II Silver Soft Close Adjustable Height (2504630102)
- KESSEBOHMER Tray Champagne Metal 4W F/ Base Pullout, 2PK (2504750103)
- Hallowell Cabinet Shelves