Shop All Cabinet Shelves
Hallowell
Storage Cabinet Shelf, Extra Heavy Duty
Mfr # HWG4SCS84CL
Zoro # G8437423
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 1,450 lb
- Number of Shelves 1
- Overall Depth 24 in
- Overall Width 48 in
- Adjustable Yes
Product Information
- Brand Hallowell
- MFR # HWG4SCS84CL
- Zoro # G8437423
- Country of Origin United States
- Category Cabinet Shelves
Dimensions
Overall Depth | 24 in |
Overall Width | 48 in |
Width | 48 in |
Overall Cabinet Width | 48" |
Depth | 24 in |
Details
Item | Storage Cabinet Shelf |
Load Capacity | 1,450 lb |
Number of Shelves | 1 |
Adjustable | Yes |
Compatible Manufacturer Model Number | HWG4SC8460-3CL, HWG4SC8478-4CL, HWG6CC8478-4CL |
Compatible Product Type | Extra Heavy-Duty Cabinets, Heavy-Duty Cabinets |
Color | Gray |
Finish | Baked Enamel |
Material | Steel |
Material Thickness | 14 ga |
Cabinet Strength Rating | Heavy Duty |
Cabinet Style | Shelving |
Cabinet Color | Charcoal |
For Use With | Mfr. Nos. HWG4SC8460-3CL, HWG4SC8478-4CL, HWG6CC8478-4CL |
Gauge | 14 ga. |
Green Environmental Attribute | Product Contains a Minimum of 30% Post-Consumer Recycled Content |
Green Certification or Other Recognition | GREENGUARD Certified |
Type | Extra Heavy Duty |
Product Type | Shelf |
Description
Storage Cabinet Shelf, Color Gray, Load Capacity 1,450 lb, Number of Shelves 1, Overall Depth 24 in, Overall Width 48 in, Product Type Shelf, Adjustable Yes, Compatible Manufacturer Model Number HWG4SC8460-3CL, HWG4SC8478-4CL, HWG6CC8478-4CL, Compatible Product Type Extra Heavy-Duty Cabinets, Heavy-Duty Cabinets, Finish Baked Enamel, Includes -, Material Steel, Material Thickness 14 ga
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL 1 Size Crossover Pipe Fitting 1.375 Fitting I.D. (798727)
- K-TOOL INTERNATIONAL 30" Adjustable Work Table (Matte Black) (KTI75107)
- EAGLE MFG Open Head Salvage Drum, Polyethylene, 30 gal, Unlined, Yellow (1602)
- JONES STEPHENS Plug Wrench, Countersunk, 4 Way (J40040)
- HALLOWELL Storage Cabinet Shelf, W 48, D 24, Gray (HW6SCS84CL)
- HALLOWELL Storage Cabinet Shelf, Extra HD, Gray (HW4SCS84CL)
- HALLOWELL Storage Cabinet Shelf, Extra HD, Gray (HW4SCS64CL)
- TENNSCO Shelf, 18 x 18 x 3/4 In., Gray (304 GRAY)
- ZORO SELECT Cabinet Shelf (5-24D)
- DURHAM MFG Additional Cabinet Shelf, For 1UBJ4-1UBJ9 (FDC-SH-4818-95)
- KESSEBOHMER Tray Champagne Metal 4W F/ Base Pullout, 2PK (2504750103)
- Hallowell Cabinet Shelves