Shop All Cabinet Shelves
Hallowell
Storage Cabinet Shelf, Extra Heavy Duty
Mfr # HWG4SCS61CL
Zoro # G7945122
product price: $72.89
/ea
$72.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 1,450 lb
- Number of Shelves 1
- Overall Depth 21 in
- Overall Width 36 in
- Adjustable Yes
Product Information
- Brand Hallowell
- MFR # HWG4SCS61CL
- Zoro # G7945122
- Country of Origin United States
- Category Cabinet Shelves
Dimensions
Overall Depth | 21 in |
Overall Width | 36 in |
Width | 36 in |
Overall Cabinet Width | 36" |
Depth | 21 in |
Details
Item | Storage Cabinet Shelf |
Load Capacity | 1,450 lb |
Number of Shelves | 1 |
Adjustable | Yes |
Compatible Manufacturer Model Number | HWG4SC6142-2CL, HWG4SC6160-3CL, HWG4SC6178-4CL |
Compatible Product Type | Extra Heavy-Duty Cabinets |
Color | Gray |
Finish | Baked Enamel |
Material | Steel |
Material Thickness | 14 ga |
Cabinet Strength Rating | Heavy Duty |
Cabinet Style | Shelving |
For Use With | Mfr. Nos. HWG4SC6142-2CL, HWG4SC6160-3CL, HWG4SC6178-4CL |
Green Environmental Attribute | Product Contains a Minimum of 30% Post-Consumer Recycled Content |
Cabinet Color | Charcoal |
Gauge | 14 ga. |
Green Certification or Other Recognition | GREENGUARD Certified |
Type | Extra Heavy Duty |
Product Type | Shelf |
Description
Storage Cabinet Shelf, Color Gray, Load Capacity 1,450 lb, Number of Shelves 1, Overall Depth 21 in, Overall Width 36 in, Product Type Shelf, Adjustable Yes, Compatible Manufacturer Model Number HWG4SC6142-2CL, HWG4SC6160-3CL, HWG4SC6178-4CL, Compatible Product Type Extra Heavy-Duty Cabinets, Finish Baked Enamel, Includes -, Material Steel, Material Thickness 14 ga
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT U-Shaped Pegboard Hook, 1 3/4 In ID, PK5 (5TPH9)
- WASHINGTON Lazy Susan Components Round Shelf Bracket (R-14-B)
- HALLOWELL Wardrobe Locker, 54 in W, 18 in D, 78 in H, (1) Tier, (3) Wide, Tan (U3888-1A-PT)
- LEWISBINS Divider Box, Black, Polyethylene, 16 1/2 in L, 11 in W, 2 1/2 in H (DC2025-SXL BUY 12S)
- HALLOWELL Storage Cabinet Shelf, W 48, D 24, Gray (HW6SCS84CL)
- HALLOWELL Storage Cabinet Shelf, Extra HD, Gray (HW4SCS84CL)
- HALLOWELL Storage Cabinet Shelf, Extra HD, Gray (HW4SCS64CL)
- DURHAM MFG Cabinet Shelf, Accs, 20-27/32"x33-15/16" (HDC-SH-2436-95)
- EQUIPTO Storage Cabinet Extra 18"D Half Shelf, GN (16032A-GN)
- ZORO SELECT Cabinet Shelf (3-24C)
- TENNSCO Storage Cabinet Extra Shelf (305-CPY)
- Hallowell Cabinet Shelves