Shop All Cabinet Shelves
Hallowell
Storage Cabinet Shelf, Extra HD, Gray
Mfr # HW4SCS84CL
Zoro # G8368437
product price: $74.69
/ea
$74.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 1,450 lb
- Number of Shelves 1
- Overall Depth 24 in
- Overall Width 48 in
- Adjustable Yes
Product Information
- Brand Hallowell
- MFR # HW4SCS84CL
- Zoro # G8368437
- Country of Origin United States
- Category Cabinet Shelves
Dimensions
Overall Depth | 24 in |
Overall Width | 48 in |
Width | 48 in |
Overall Cabinet Width | 48" |
Depth | 24 in |
Details
Item | Storage Cabinet Shelf |
Load Capacity | 1,450 lb |
Number of Shelves | 1 |
Adjustable | Yes |
Compatible Manufacturer Model Number | HW4CC8478-4CL, HW4SC8460-3CL, HW4SC8478-4CL |
Compatible Product Type | Extra Heavy-Duty Cabinets |
Finish | Baked Enamel |
Color | Gray |
Material | Steel |
Material Thickness | 14 ga |
Gauge | 14 ga. |
Green Environmental Attribute | Product Contains a Minimum of 30% Post-Consumer Recycled Content |
Cabinet Color | Charcoal |
Cabinet Strength Rating | Heavy Duty |
Green Certification or Other Recognition | GREENGUARD Certified |
For Use With | Mfr. Nos. HW4SC8460-3CL, HW4SC8478-4CL, HW4CC8478-4CL |
Cabinet Style | Shelving |
Type | Extra Heavy Duty |
Product Type | Shelf |
Description
Storage Cabinet Shelf, Color Gray, Load Capacity 1,450 lb, Number of Shelves 1, Overall Depth 24 in, Overall Width 48 in, Product Type Shelf, Adjustable Yes, Compatible Manufacturer Model Number HW4CC8478-4CL, HW4SC8460-3CL, HW4SC8478-4CL, Compatible Product Type Extra Heavy-Duty Cabinets, Finish Baked Enamel, Includes -, Material Steel, Material Thickness 14 ga
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Medium Duty Machine Tables, Steel, 36" W, 36" Height, 2000 lb., Straight (MT243636-2K195)
- ZORO SELECT 24 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (230W362472A-PT)
- DENDESIGNS Iron Drum Plug Wrench (DE1112939)
- FIREKING Chest, Fireproof/Waterproof (SS104)
- HALLOWELL Storage Cabinet Shelf, W 48, D 24, Gray (HW6SCS84CL)
- HALLOWELL Storage Cabinet Shelf, Extra HD, Gray (HW4SCS64CL)
- KESSEBOHMER Dispensa Trays 10W Champagne/Maple 2500130103, 2PK (2500130103)
- KESSEBOHMER Tray Champagne Metal 4W F/ Base Pullout, 2PK (2504750103)
- TENNSCO Shelf, 18 In x 18 In x 3/4 In, Gray (304 LIGHT GRAY)
- ZORO SELECT Cabinet Shelf (3-24C)
- EQUIPTO Storage Cabinet Extra 18"D Half Shelf, GY (16032A-GY)
- Hallowell Cabinet Shelves