Shop All Open Bin Storage Units
Hallowell
Steel Starter Pigeonhole Bin Unit, 48 in D x 87 in H x 36 in W, 7 Shelves, Blue/Gray
Mfr # HDB18-48PB
Zoro # G9890702
product price: $1,639.99
/ea
Item requires special delivery charges. A $325.00 per item surcharge will be applied.
$1,639.99
Free 30-Day Returns
Key Features
- Overall Width 36 in
- Overall Depth 48 in
- Overall Height 84 in
- Color Blue/Gray
- Number of Shelves 6
Product Information
- Brand Hallowell
- MFR # HDB18-48PB
- Zoro # G9890702
- Country of Origin United States
- Category Open Bin Storage Units
Dimensions
Overall Width | 36 in |
Overall Depth | 48 in |
Overall Height | 84 in |
Bin Depth | 48 in |
Bin Width | 12 in |
Depth | 48" |
Width | 36" |
Overall WxDxH | 36 in x 48 in x 84 in |
Overall HxWxD | 84 in x 36 in x 48 in |
Details
Color | Blue/Gray |
Number of Shelves | 6 |
Load Capacity | 800 lb |
Material | Steel |
Item | Starter Pigeonhole Bin Unit |
Finish | Powder Coated |
Includes | All Necessary Assembly Hardware and Foot Plates |
Green Certification or Other Recognition | GREENGUARD Certified |
Gauge | 14 ga. Posts, 20 ga. Shelves, 18 ga. Sides |
Shelving Configuration | Starter |
Adjustability | Fixed |
Description
Starter Pigeonhole Bin Unit, Compartment Depth 48 in, Compartment Height 10 1/2 in, Compartment Width 12 in, Steel, Overall Depth 48 in, Overall Height 84 in, Overall Width 36 in, Number of Compartments 18, Load Capacity 800 lb, Fixed, Blue/Gray, Powder Coated, Shelving Configuration Starter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AT-A-GLANCE Leak Gauge, Tank, 72 In, 2 In NPT (K-2-72)
- FLEMING SUPPLY Fleming Supply Security Wall Safe, Electronic Digital Lock Box, Keypad, 3 Shelves, 2 Override Keys (971246YQA)
- AKRO-MILS 20 lb Shelf Storage Bin, Plastic, 4 1/8 in W, 4 in H, Green, 23 5/8 in L (30124GREEN)
- STACKBIN Steel Sectional Stacking Bin, 18 3/4 in D x 61 1/4 in H x 37 in W, 8 Shelves, Blue (3-332SSB)
- HALLOWELL Steel Add-On Pigeonhole Bin Unit, 12 in D x 87 in H x 36 in W, 8 Shelves, Gray (A5526-12HG)
- HALLOWELL Steel Add-On Pigeonhole Bin Unit, 12 in D x 87 in H x 36 in W, 10 Shelves, Gray (A5527-12HG)
- HALLOWELL Steel Starter Pigeonhole Bin Unit, 24 in D x 87 in H x 36 in W, 10 Shelves, Gray (5528-24HG)
- HALLOWELL Steel Starter Pigeonhole Bin Unit, 18 in D x 87 in H x 36 in W, 10 Shelves, Gray (5528-18HG)
- HALLOWELL Steel Starter Pigeonhole Bin Unit, 12 in D x 87 in H x 36 in W, 8 Shelves, Gray (5526-12HG)
- HALLOWELL Steel Starter Pigeonhole Bin Unit, 24 in D x 87 in H x 36 in W, 10 Shelves, Gray (5530-24HG)
- TENNSCO Steel Cubbie Cabinet, 13 1/2 in D x 30 in H x 34 1/2 in W, 4 Shelves, Sand (CC-30SD)
- Hallowell Open Bin Storage Units