Shop All Locker Accessories
Hallowell
Number Plate, Numbers 11 to 25, Aluminum
Mfr # NPH11-25
Zoro # G0153609
original price:
$79.91
26% off
new price: $58.49
/ea
$58.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Number Plate
- Overall Width 2 3/8 in
- Overall Depth 1/64 in
- Overall Height 1 in
- Color Black with White Lettering
Product Information
- Brand Hallowell
- MFR # NPH11-25
- Zoro # G0153609
- Country of Origin United States
- Category Locker Accessories
Dimensions
Overall Width | 2 3/8 in |
Overall Depth | 1/64 in |
Overall Height | 1 in |
Dimensions | 1"H x 2-3/8"W x 1/64"D |
Details
Sub-Category | Number Plate |
Item | Numbers 11 to 25 |
Color | Black with White Lettering |
Material | Aluminum |
Number of Frames | 0 |
Type | Numbers 11 to 25 |
Includes | Push-In Fasteners |
Number of Plates | 15 |
Includes Fasteners | Yes |
Number Range | 11 to 25 |
Product Type | Number Plates |
Description
Numbers 11 to 25, Color Black with White Lettering, Number of Plates 15, Number Range 11 to 25, Overall Height 1 in, Overall Width 2 3/8 in, Includes Fasteners Yes, Material Aluminum, Product Type Number Plates
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID Rubbermaid® Plastic Storage Cabinet With Full Double Doors, 36"W x 18"D x 72"H (FG708300MICHR)
- QUANTUM STORAGE SYSTEMS 30 lb Hang & Stack Storage Bin, Polypropylene, 4 1/8 in W, 4 in H, Ivory, 10 7/8 in L (QUS224IV)
- ZORO SELECT Single Rod, Pk5 (6YB83)
- VIDMAR Modular Drawer Cabinet, 59 In. H, 45 In. W (RP3546ALDB)
- HALLOWELL Locker Coat Rod, W 12 In, Steel (PPCR12)
- HALLOWELL Bench Pedestal, H 16 3/4 In, Aluminum (4820PT)
- HALLOWELL Locker Coat Rod, W 18 In, Steel (PPCR18)
- HALLOWELL Bench Pedestal, H 15-7/8, Steel, Parchment (4805PT)
- HALLOWELL Number Plate, Numbers 101 to 200, Aluminum (NPH101-200)
- TENNSCO Locker Bench, 48 in W x 9-1/2 in D (HMLB-48)
- LYON Bench, Locker Room (PP5795)
- Hallowell Locker Accessories