Shop All Locker Accessories
Hallowell
Number Plate, Numbers 101 to 200, Aluminum
Mfr # NPH101-200
Zoro # G0153581
product price: $311.99
/ea
Free Shipping & Returns
$311.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Number Plate
- Overall Width 2 3/8 in
- Overall Depth 1/64 in
- Overall Height 1 in
- Color Black with White Lettering
Product Information
- Brand Hallowell
- MFR # NPH101-200
- Zoro # G0153581
- Country of Origin United States
- Category Locker Accessories
Dimensions
Overall Width | 2 3/8 in |
Overall Depth | 1/64 in |
Overall Height | 1 in |
Dimensions | 1"H x 2-3/8"W x 1/64"D |
Details
Sub-Category | Number Plate |
Item | Numbers 101 to 200 |
Color | Black with White Lettering |
Material | Aluminum |
Type | Numbers 101 to 200 |
Includes | Push-In Fasteners |
Number of Frames | 0 |
Number Range | 101 to 200 |
Product Type | Number Plates |
Number of Plates | 100 |
Includes Fasteners | Yes |
Description
Numbers 101 to 200, Color Black with White Lettering, Number of Plates 100, Number Range 101 to 200, Overall Height 1 in, Overall Width 2 3/8 in, Includes Fasteners Yes, Material Aluminum, Product Type Number Plates
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRONG HOLD Strg Cab, 75"x60"x24", DstGry, 6Shlv (56-DS-246-L)
- 80/20 Slotted Corner Bracket 2 Hole 42mm (14083)
- AKRO-MILS 25 lb Shelf Storage Bin, Plastic, 4 1/8 in W, 6 in H, Clear, 17 7/8 in L (30048SCLAR)
- LYON Shelf (DD8562X1)
- HALLOWELL Bench Pedestal, H 16 3/4 In, Aluminum (4820PT)
- HALLOWELL Locker Coat Rod, W 18 In, Steel (PPCR18)
- HALLOWELL Bench Pedestal, H 15-7/8, Steel, Parchment (4805PT)
- HALLOWELL Number Plate, Numbers 11 to 25, Aluminum (NPH11-25)
- HALLOWELL Locker Coat Rod, W 12 In, Steel (PPCR12)
- NITE IZE Bigfoot Locker Keyrack (KLKBF-11-R6)
- GLOBAL INDUSTRIAL Locker Number Plate Kit, Numbered 101-299 (652717)
- Hallowell Locker Accessories