Shop All General Purpose Metal Shelving
Hallowell
Metal Shelving, 24"D x 48"W x 123"H, 8 Shelves, Steel
Mfr # AH5723-2410PB
Zoro # G2143736
Item requires special delivery charges. A $145.00 per item surcharge will be applied.
$1,196.99
Free 30-Day Returns
Key Features
- Shelving Type Add-On
- Shelving Style Closed
- Shelf Style Solid
- Overall Height 120 in
- Overall Width 48 in
Product Information
- Brand Hallowell
- MFR # AH5723-2410PB
- Zoro # G2143736
- Country of Origin United States
- Category General Purpose Metal Shelving
Dimensions
Overall Height | 120 in |
Overall Width | 48 in |
Overall Depth | 24 in |
Depth | 24" |
Height | 123" |
Width | 48" |
Overall HxWxD | 120 in x 48 in x 24 in |
Description
Metal Shelving, Gray/Blue, Powder Coated, Frame Material Steel, Load Capacity per Shelf 500 lb, Whole Unit Load Capacity 4,000 lb, Number of Shelves 8, Overall Depth 24 in, Overall Height 120 in, Overall Width 48 in, Post Construction Angle, Bead, Shelf Configuration Add-On, Shelf Style Solid, Shelving Material Steel, Assembled Unassembled, Shelving Gauge 20 ga, Post Gauge 14 ga, Shelf Adjustment Increments 1 1/2 in, Mounting Hardware Required Yes, Includes Mounting Hardware Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARLIN STEEL WIRE PRODUCTS Silver Rectangular Parts Washing Basket, Stainless Steel (00-00368215-38)
- LYON Starter Bulk Storage Rack, 24 in D, 96 in W, 3 Shelves, Dove Gray (DD67511SP)
- QUANTUM STORAGE SYSTEMS Slider, 364 Tip Out Bins, Gray (QS-569-56GY)
- QUANTUM STORAGE SYSTEMS Stack & Nest Container, Red, Polyethylene, 29 1/2 in L, 19 1/2 in W, 15 in H (SNT300RD)
- HALLOWELL Metal Shelving Unit, 18"D x 48"W x 84"H, 5 Shelves, Steel (HCS481884-5HG)
- HALLOWELL Metal Antimicrobial Shelving Unit, 24"D x 36"W x 87"H, 11 Shelves, Steel (451C-24PL-AM)
- HALLOWELL Metal Antimicrobial Shelving Unit, 18"D x 48"W x 87"H, 11 Shelves, Steel (472C-18PL-AM)
- HALLOWELL Metal Shelving Unit, 18"D x 48"W x 87"H, 6 Shelves, Steel (F5721-18HG)
- HALLOWELL Metal Shelving Unit, 18"D x 36"W x 87"H, 8 Shelves, Steel (F4513-18HG)
- HALLOWELL Metal Shelving Unit, 24"D x 48"W x 87"H, 6 Shelves, Steel (F7711-24HG)
- SAFCO Wire Shelving, w/ 4 Shelves/4 Posts, 500Lb Cap, 36"x18"x72", BK (SAF5276BL)
- Hallowell General Purpose Metal Shelving