Shop All General Purpose Metal Shelving
Hallowell
Metal Shelving, 12"D x 36"W x 87"H, 8 Shelves, Steel
Mfr # A4513-12HG
Zoro # G7976945
Free Shipping & Returns
$248.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelving Type Add-On
- Shelving Style Open
- Shelf Style Solid
- Overall Height 84 in
- Overall Width 36 in
Product Information
- Brand Hallowell
- MFR # A4513-12HG
- Zoro # G7976945
- Country of Origin United States
- Category General Purpose Metal Shelving
Dimensions
Overall Height | 84 in |
Overall Width | 36 in |
Overall Depth | 12 in |
Width | 36" |
Height | 87" |
Depth | 12" |
Description
Metal Shelving, Gray, Powder Coated, Frame Material Steel, Load Capacity per Shelf 500 lb, Whole Unit Load Capacity 4,000 lb, Number of Shelves 8, Overall Depth 12 in, Overall Height 84 in, Overall Width 36 in, Post Construction Angle, Bead, Shelf Configuration Add-On, Shelf Style Solid, Shelving Material Steel, Assembled Unassembled, Shelving Gauge 22 ga, Post Gauge 14 ga, Shelf Adjustment Increments 1 1/2 in, Number of Drawers 0, Duty Rating Medium-Duty
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERILUX WAVE FOAM CLOSURE (1594401)
- QUANTUM STORAGE SYSTEMS 60 lb Hang & Stack Storage Bin, Polypropylene, 8-1/4 in W, 7 in H, Red, 14-3/4 in L, 3 PK (K-QUS240RD-3)
- HALLOWELL Box Locker, 12 in W, 12 in D, 78 in H, (1) Wide, (6) Openings, Tan (U1228-6PT)
- ZORO SELECT Wire Shelving Unit, 24"D x 24"W x 85"H, 4 Shelves, Silver (2KPF7)
- HALLOWELL Additional Shelf, Cold Rolled Steel, PK5 (5139-4824-5HG)
- HALLOWELL Additional Shelf, Cold Rolled Steel, PK5 (5139-4812-5HG)
- HALLOWELL Metal Shelving Unit, 18"D x 48"W x 87"H, 6 Shelves, Steel (F5721-18HG)
- HALLOWELL Metal Shelving Unit, 24"D x 48"W x 87"H, 6 Shelves, Steel (F5711-24HG)
- HALLOWELL Metal Shelving Unit, 18"D x 36"W x 87"H, 6 Shelves, Steel (F4521-18HG)
- HALLOWELL Metal Shelving Unit, 12"D x 36"W x 87"H, 6 Shelves, Steel (F4511-12HG)
- LYON Metal Box Shelf, 36x24, Gray 5-Pack (DD8562H5)
- Hallowell General Purpose Metal Shelving