Shop All Workbench Pedestals
Hallowell
Drawer Pedestal, 24 x 24 x 32H, Black/Red
Mfr # FKWP4432-6D-BR-HT
Zoro # G9808066
product price: $1,660.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,660.99
Free 30-Day Returns
Key Features
- Height 32 in
- Width 24 in
- Depth 24 in
- Color Black, Red
- Load Capacity 2,500 lb
Product Information
- Brand Hallowell
- MFR # FKWP4432-6D-BR-HT
- Zoro # G9808066
- Country of Origin United States
- Category Workbench Pedestals
Dimensions
Height | 32 in |
Width | 24 in |
Depth | 24 in |
Overall WxD | 24 in x 24 in |
Overall Depth | 24 in |
Overall Height | 32 in |
Overall Width | 24 in |
Description
Drawer Pedestal, Assembly Unassembled, Color Black, Red, Finish Powder Coated, For Use With Mfr. No. FKWT6024E, FKWT7224E, FKWT6024M, FKWT7224M, FKWT6024S, FKWT7224S, Lock Type No Lock, Material Steel, Overall Depth 24 in, Overall Height 32 in, Overall Load Capacity 2,500 lb, Overall Width 24 in, Pedestal Type Drawer, Standards GREENGUARD(R) Certified, Compatible with Manufacturer Part Number FKWT6024E, FKWT6024M, FKWT6024S, FKWT7224E, FKWT7224M, FKWT7224S
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 75 in H x 12 in D, 13 Shelves, Gray/Red (1275-101RD)
- 80/20 Ins Crn Brkt 2 Hole 43X43 Znc Pltd Steel (14120)
- REGENCY Folding Storage Bin, Blue, Fabric, 12 in L, 12 in W, 12 in H, 6 PK (HTOTE6PKBE)
- HALLOWELL 14 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary (HW4SC8478-4CL)
- GLOBAL INDUSTRIAL 3 Drawer Workbench Pedestal W/Built-In Base (606960)
- GLOBAL INDUSTRIAL 4 Drawer Workbench Pedestal W/Built-In Base (606961)
- GLOBAL INDUSTRIAL 2 Drawer Pedestal with Built in Base (318857)
- VIDMAR Cabinet Pedestal, 30 x 28-3/4 x 33H, Blue (SCU1023A-FTKADB)
- TENNSCO Drawer Pedestal, 15 W x 24 D x 32 H, Gray (MD-1524 MED GREY)
- PORTAMATE Pedestal Roller Stand (PM5090)
- VIDMAR Cabinet Pedestal, 30 x 27-3/4 x 33H, Blue (SCU1004A-FTKADB)
- Hallowell Workbench Pedestals