Shop All Conduit, Wire Reel & Cable Racks
Hallowell
Cable Reel Rack, 4-Axle Starter, 48 in. W
Mfr # HRR4836123-4S-PB
Zoro # G3467305
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$887.99
Free 30-Day Returns
Key Features
- Overall Depth 36 in
- Overall Height 123 in
- Number of Spindles 4
- Color Blue/Gray
- Material Steel
Product Information
- Brand Hallowell
- MFR # HRR4836123-4S-PB
- Zoro # G3467305
- Country of Origin United States
- Category Conduit, Wire Reel & Cable Racks
Dimensions
Overall Depth | 36 in |
Overall Height | 123 in |
Overall Width | 48 in |
Height | 123" |
Width | 48" |
Depth | 36" |
For Maximum Spool Diameter | 24 in |
Details
Item | Reel Rack Starter |
Number of Spindles | 4 |
Color | Blue/Gray |
Material | Steel |
Finish | Powder Coated |
Type | 4-Axle Starter |
Construction | Steel |
Number of Openings | 0 |
Includes | Axle Brackets, (4) 2 3/8 in O.D. Axles |
Load Capacity | 6,000 lb |
Load Capacity per Level | 2,000 lb |
Whole Unit Load Capacity | 6,000 lb |
Rack Configuration | Starter |
For Maximum Number of Spindles | 4 |
Duty Rating | Heavy-Duty |
Adjustment Type | Bracket |
Description
Reel Rack Starter, Adjustment Type Bracket, Color Blue/Gray, Finish Powder Coated, Material Steel, Overall Depth 36 in, Overall Height 123 in, Overall Width 48 in, Whole Unit Load Capacity 6,000 lb, Load Capacity per Level 2,000 lb, Includes Axle Brackets, (4) 2 3/8 in O.D. Axles, For Maximum Number of Spindles 4, Heavy-Duty Duty Rating, 24 in For Maximum Spool Diameter, Number of Spindles 4, Rack Configuration Starter
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARLIN STEEL WIRE PRODUCTS Natural Round Parts Washing Basket, Steel (00-00368224-81)
- QUANTUM STORAGE SYSTEMS Shelf Bin Wire Shelving System (WR12-107BK)
- LITTLE GIANT Mobile Tables, 2-Shelf, 1000 lb., 18 x 32" (IP-1832-2)
- AKRO-MILS 50 lb Hang & Stack Storage Bin, Plastic, 11 in W, 5 in H, Green, 10 7/8 in L (30235GREEN)
- METRO Reel Shelf, 18"D x 36"W x 4-1/2"H (R1836BR-13)
- EQUIPTO Wire Spool Rack Unit, 36X8X84, RD (880-7-RD)
- LITTLE GIANT Wire Reel Cart, Open Back Model (RT4-5TL)
- MARATHON INDUSTRIES Marathon 00026N 2.80/2.50-4 Narrow Centipede Flat Free - 3" Centered - 1/2" Bearings (00026N)
- ICC RACK, WALL MOUNT, 18in DEEP, 8 RMS (ICCMSWMR08)
- SOUTHWIRE Xl Conduit And Wire Cart 510 (56824801)
- LOZIER STORE FIXTURES Lozier Store Fixtures WBF43 BCP 4 W ft. x 3 W in. Lozier Wire Bin Front - Pack Of 20 (648412)
- Hallowell Conduit, Wire Reel & Cable Racks