Shop All Conduit, Wire Reel & Cable Racks
Hallowell
Cable Reel Rack, 4-Axle Add-On, 48 in. W
Mfr # HRR4836123-4A-PB
Zoro # G3467278
Free Shipping & Returns
$817.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 48 in
- Material Steel
- Color Blue/Gray
- Overall Depth 36 in
- Overall Height 123 in
Product Information
- Brand Hallowell
- MFR # HRR4836123-4A-PB
- Zoro # G3467278
- Country of Origin United States
- Category Conduit, Wire Reel & Cable Racks
Dimensions
Overall Width | 48 in |
Overall Depth | 36 in |
Overall Height | 123 in |
For Maximum Spool Diameter | 24 in |
Overall WxDxH | 48 in x 36 in x 123 in |
Details
Item | Reel Rack Add-On |
Material | Steel |
Color | Blue/Gray |
Number of Spindles | 4 |
Finish | Powder Coated |
Tool Storage Type Included | Tool Rack/Rail |
Includes | Axle Brackets, (4) 2 3/8 in O.D. Axles |
Load Capacity | 6,000 lb |
Whole Unit Load Capacity | 6,000 lb |
Load Capacity per Level | 2,000 lb |
Rack Configuration | Add-On |
Adjustment Type | Bracket |
For Maximum Number of Spindles | 4 |
Duty Rating | Heavy-Duty |
Description
Reel Rack Add-On, Adjustment Type Bracket, Color Blue/Gray, Finish Powder Coated, Material Steel, Overall Depth 36 in, Overall Height 123 in, Overall Width 48 in, Whole Unit Load Capacity 6,000 lb, Load Capacity per Level 2,000 lb, Includes Axle Brackets, (4) 2 3/8 in O.D. Axles, For Maximum Number of Spindles 4, Heavy-Duty Duty Rating, 24 in For Maximum Spool Diameter, Number of Spindles 4, Rack Configuration Add-On
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Plywood Beam, PK2 (BPB-96)
- AKRO-MILS 150 lb Storage Bin, Plastic, 16 1/2 in W, 11 in H, Yellow, 23 7/8 in L (30288YELLO)
- SENTRY SAFE Electronic Safe w/Lock/Key, 17"x14-3/4"x10-3/5", Black (SENX125)
- KRUEGER Therma Level Gauge, Tank 47" D, 2" NPT (H-2-47)
- ZORO SELECT Wire Reel Cart Cabinet, 1200 lb. (MWSR5-95)
- GLOBAL EQUIPMENT Reel Rack Add-On Unit 48"W x 36"D x 96"H (653187)
- GLOBAL INDUSTRIAL Stationary Reel Dispenser, 6 Axles (184629)
- EQUIPTO Wire Spool Rack Unit, 36X8X84, BK (880-7-BK)
- QUANTUM STORAGE SYSTEMS One 18"WX36"L 40 Reel Wire Shelf, Chrome (1836R40C)
- GARDNER BENDER Portable Wire Caddy, 20.5x26x16, 6 Spindle (WSP-115)
- METRO Reel Shelf, 18"D x 36"W x 4-1/2"H (R1836BR-13)
- Hallowell Conduit, Wire Reel & Cable Racks