Shop All Workbench Pedestals
Hallowell
Cabinet Pedestal, 18Wx24Dx32 H, Black/Red
Mfr # FKWP8432-1BR-HT
Zoro # G8285295
product price: $1,086.99
/ea
Free Shipping & Returns
$1,086.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 32 in
- Width 18 in
- Depth 24 in
- Color Black, Red
- Load Capacity 2,500 lb
Product Information
- Brand Hallowell
- MFR # FKWP8432-1BR-HT
- Zoro # G8285295
- Country of Origin United States
- Category Workbench Pedestals
Dimensions
Height | 32 in |
Width | 18 in |
Depth | 24 in |
Overall Depth | 24 in |
Overall WxD | 18 in x 24 in |
Overall Height | 32 in |
Overall Width | 18 in |
Description
Cabinet Pedestal, Assembly Fully Assembled, Color Black, Red, Finish Powder Coated, For Use With Mfr. No. FKWT6024E, FKWT7224E, FKWT6024M, FKWT7224M, FKWT6024S, FKWT7224S, Lock Type No Lock, Material Steel, Overall Depth 24 in, Overall Height 32 in, Overall Load Capacity 2,500 lb, Overall Width 18 in, Pedestal Type Cabinet, Standards GREENGUARD(R) Certified, Compatible with Manufacturer Part Number FKWT6024E, FKWT6024M, FKWT6024S, FKWT7224E, FKWT7224M, FKWT7224S
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METRO Wire Shelving Unit, 24"D x 48"W x 74-5/8"H, 4 Shelves, Chrome (74P-4,2448NC-4)
- ECONOCO Square Dump Bin 36", White (GTC36/W)
- QUANTUM STORAGE SYSTEMS 75 lb Hang & Stack Storage Bin, Polypropylene, 11 in W, 8 in H, Blue, 16 in L (QUS255BL)
- HALLOWELL 16 ga. ga. Steel Storage Cabinet, 36 in W, 60 in H, Stationary (HW6SC6160-3CL)
- VIDMAR Cabinet Pedestal, 30 x 27-3/4 x 33H, Blue (SCU1004A-FTKADB)
- PORTAMATE Pedestal Roller Stand (PM5090)
- GLOBAL INDUSTRIAL 4 Drawer Workbench Pedestal W/Built-In Base (606961)
- TENNSCO Drawer Pedestal, 15 W x 24 D x 32 H, Gray (MD-1524 MED GREY)
- GLOBAL INDUSTRIAL 3 Drawer Workbench Pedestal W/Built-In Base (606960)
- GLOBAL INDUSTRIAL 2 Drawer Pedestal with Built in Base (318857)
- VIDMAR Cabinet Pedestal, 30 x 28-3/4 x 33H, Blue (SCU1023A-FTKADB)
- Hallowell Workbench Pedestals