Shop All Box Lockers
Hallowell
Box Locker, 12 in W, 12 in D, 66 in H, (1) Wide, (5) Openings, Tan
Mfr # U1226-5PT
Zoro # G7713352
product price: $193.99
/ea
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Locker Door Type Louvered
- Locker Configuration (1) Wide, (5) Tier
- Assembled/Unassembled Unassembled
- Overall Width 12 in
- Overall Depth 12 in
Product Information
- Brand Hallowell
- MFR # U1226-5PT
- Zoro # G7713352
- Country of Origin United States
- Category Box Lockers
Dimensions
Overall Width | 12 in |
Overall Depth | 12 in |
Overall Height | 66 in |
Opening Width | 9 1/4 in |
Opening Depth | 11 in |
Opening Height | 11 1/2 in |
Description
Box Locker, Audit Trail Storage None, Frame Assembled Unassembled, Number of Tiers 5, Number of Units Wide 1, Door Type Louvered, Frame Material Thickness 16 ga, Includes Number Plates Yes, Locker Color Tan, Lock Type Padlock Hasp, Overall Depth 12 in, Overall Height 66 in, Overall Width 12 in, Handle Type Pull, Includes Number Plate, Locker Material Steel, Number of Lockers 5, Opening Depth 11 in, Opening Height 11 1/2 in, Opening Width 9 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Sgl Tab End Fastener W 1/4-20 Screw, 10S (3383)
- ORBIS Translucent Attached Lid Container, Plastic, 17.2 gal Volume Capacity (FP243 Clear)
- ECONOCO Magnetized Clamp, 3/8", Fitting, PK100 (SC21)
- QUANTUM STORAGE SYSTEMS 100 lb Storage Bin, Polypropylene/Polyethylene, 8 1/4 in W, 7 in H, Red, 23 7/8 in L (QUS950RD)
- HALLOWELL Box Locker, 12 in W, 12 in D, 66 in H, (1) Wide, (5) Openings, Dark Gray (U1226-5HG)
- HALLOWELL Box Locker, 36 in W, 15 in D, 78 in H, (3) Wide, (18) Openings, Tan (USVP3258-6PT)
- HALLOWELL Box Locker, 36 in W, 12 in D, 66 in H, (3) Wide, (15) Openings, Tan (U3226-5A-PT)
- HALLOWELL Box Locker, 36 in W, 15 in D, 78 in H, (3) Wide, (12) Openings, Tan (USVP3258-4PT)
- HALLOWELL Box Locker, 12 in W, 12 in D, 66 in H, (1) Wide, (5) Openings, Dark Gray (U1226-5A-HG)
- HALLOWELL Box Locker, 12 in W, 12 in D, 78 in H, (1) Wide, (6) Openings, Dark Gray (U1228-6A-HG)
- HALLOWELL Box Locker, 36 in W, 12 in D, 78 in H, (3) Wide, (18) Openings, Tan (USVP3228-6PT)
- Hallowell Box Lockers