Shop All Box Lockers
Hallowell
Box Locker, 11 5/16 in W, 12 in D, 12 11/16 in H, (1) Tier, (1) Wide, Black
Mfr # HC121212-1PL-ME
Zoro # G8081062
product price: $99.69
/ea
Free Shipping & Returns
$99.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Locker Door Type Solid
- Locker Configuration (1) Tier, (1) Wide
- Assembled/Unassembled Unassembled
- Overall Width 11 in
- Overall Depth 12 in
Product Information
- Brand Hallowell
- MFR # HC121212-1PL-ME
- Zoro # G8081062
- Country of Origin United States
- Category Box Lockers
Dimensions
Overall Width | 11 in |
Overall Depth | 12 in |
Overall Height | 13 in |
Opening Width | 9 1/4 in |
Opening Depth | 11 in |
Opening Height | 11 1/4 in |
Description
Box Locker, Audit Trail Storage None, Frame Assembled Unassembled, Number of Tiers 1, Number of Units Wide 1, Door Type Solid, Frame Material Thickness 16 ga, Includes Number Plates Yes, Locker Color Black, Lock Type Padlock Hasp, Overall Depth 12 in, Overall Height 13 in, Overall Width 11 in, Handle Type Pull, Includes Number Plate, Locker Finish Powder Coated, Locker Material Steel, Opening Depth 11 in, Opening Height 11 1/4 in, Opening Width 9 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pail, 5.0 gal., Open Head, Red, Logo (ROP2150R-M-GRAINGER)
- WALL CONTROL Industrial Pegboard Utility Kit, Galvanized and Black (35-IWGL-200-GVB)
- PORTA-KING 3-Wall Modular In-Plant Office, 8 ft H, 10 ft W, 10 ft D, Gray (VK1DW 10'x10' 3-Wall)
- MESA SAFE CO Depository Safe, with Electronic 114 lb, 1.4 cu ft, Steel (MFL2714E)
- HALLOWELL Box Locker, 36 in W, 18 in D, 72 in H, (3) Wide, (6) Tier, Black (U3282-6A-ME)
- HALLOWELL Box Locker, 11 5/16 in W, 12 in D, 12 11/16 in H, (1) Tier, (1) Wide, Blue (HC121212-1PL-MB)
- HALLOWELL Box Locker, 36 in W, 15 in D, 78 in H, (3) Wide, (18) Openings, Tan (USVP3258-6PT)
- HALLOWELL Wall Mount Box Locker, 48 in W, 18 in D, 14 3/4 in H, (1) Tier, (4) Wide, Tan (U1482-4WM-PT)
- HALLOWELL Box Locker, 36 in W, 12 in D, 66 in H, (3) Wide, (15) Openings, Dark Gray (U3226-5A-HG)
- HALLOWELL Box Locker, 12 in W, 15 in D, 66 in H, (1) Wide, (5) Openings, Tan (U1256-5A-PT)
- SALSBURY INDUSTRIES Box Locker, 36" W, 18" D, 76" H, (3) Wide, (18) Openings, Maple (36368MAP)
- Hallowell Box Lockers