Shop All Boltless Shelving
Hallowell
Boltless Shelf, 24"D x 48"W, Steel
Mfr # DRHCL4824ME
Zoro # G8474742
product price: $36.15
/ea
$36.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelf Style Single Straight
- Overall Width 48 in
- Overall Depth 24 in
- No. of Shelves 1
- Number of Shelves 1
Product Information
- Brand Hallowell
- MFR # DRHCL4824ME
- Zoro # G8474742
- Country of Origin United States
- Category Boltless Shelving
Dimensions
Overall Width | 48 in |
Overall Depth | 24 in |
Depth | 24" |
Height | 84" |
Width | 48" |
Details
Item | Shelf |
Shelf Style | Single Straight |
No. of Shelves | 1 |
Number of Shelves | 1 |
Material | Steel |
Decking Material | None |
Finish | Powder Coated |
Color | Black |
Shelf Capacity | 1,400 lb |
For Use With | Boltless Shelving |
Green Certification or Other Recognition | GREENGUARD Certified |
Finish - Shelving and Racks | Powder Coated |
Shelf Configuration | Single Straight |
Decking | No |
Includes | (4) Beams, Center Support |
Item - Boltless Shelving Accessories | Shelf |
Load Capacity | 1,400 lb |
Frame Finish | Powder Coated |
Frame Material | Steel |
Description
Shelf, Black, None, Single Straight, Powder Coated, Frame Material Steel, Overall Width 48 in, Overall Depth 24 in, Load Capacity 1,400 lb, Includes (4) Beams, Center Support
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL EQUIPMENT Heavy Duty Steel Pegboard 18" x 19" Blue (796623BL)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 75 in H x 12 in D, 8 Shelves, Red (QSBU-240RD)
- AZAR DISPLAYS 2-Piece 10" Metal Wire Hook Plastic Attached Back: 0.187" Dia., PK50 (701210)
- WALL CONTROL Pegboard Panel, Round 1/4 in Holes, 1 in Hole Spacing, 32 in H x 48 in W x 3/4 in D, White (35-P-3248WH)
- HALLOWELL Boltless Shelving Unit, 24"D x 96"W x 84"H, 5 Shelves, Steel (HCR962484-5ME)
- HALLOWELL Boltless Shelving Unit, 24"D x 72"W x 96"H, 5 Shelves, Steel (HCR722496-5ME)
- HALLOWELL Boltless Shelf, 24"D x 60"W, Steel (DRHCWL6024ME)
- HALLOWELL Boltless Shelving Unit, 24"D x 48"W x 96"H, 5 Shelves, Steel (HCR482496-5ME)
- HALLOWELL Boltless Shelving Unit, 24"D x 96"W x 84"H, 3 Shelves, Steel (DRHC962484-3S-W-ME)
- HALLOWELL Boltless Shelving Unit, 18"D x 72"W x 84"H, 3 Shelves, Steel (DRHC721884-3S-ME)
- TENNSCO Boltless Shelving Unit, 36"D x 42"W x 84"H, 5 Shelves, Carbon Steel (ZA7-4236S-5D)
- Hallowell Boltless Shelving