Shop All Boltless Shelving
Hallowell
Boltless Shelf, 18"D x 60"W, Steel
Mfr # DRHCWL6018ME
Zoro # G8469343
product price: $77.99
/ea
Free Shipping & Returns
$77.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelf Style Single Straight
- Overall Width 60 in
- Overall Depth 18 in
- No. of Shelves 1
- Number of Shelves 1
Product Information
- Brand Hallowell
- MFR # DRHCWL6018ME
- Zoro # G8469343
- Country of Origin United States
- Category Boltless Shelving
Dimensions
Overall Width | 60 in |
Overall Depth | 18 in |
Depth | 18" |
Width | 60" |
Height | 84" |
Overall WxD | 60 in x 18 in |
Description
Shelf, Black, Decking Style Wire, Steel, Powder Coated Decking Finish, 4 ga, Single Straight, Powder Coated, Frame Material Steel, Overall Width 60 in, Overall Depth 18 in, Load Capacity 1,800 lb, Includes (4) Beams, Center Support
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Tip Out Bins, Individual, W 3/4, White (QTB405WT)
- TENNSCO Boltless Shelving Add-On, 72x18, 4 Shelf (ZV7-7218A-4D SAND)
- AZAR DISPLAYS Four-Sided Revolving 14"W x 20"H Pegboard Counter Display (701414-BLU)
- ZORO SELECT Dust Cap, Polypropylene, Black, 2 In. W (GMIII2DNPTCAPB)
- HALLOWELL Boltless Shelving Unit, 24"D x 96"W x 84"H, 4 Shelves, Steel (DRHC962484-3S-P-PT)
- HALLOWELL Boltless Shelf, 24"D x 60"W, Steel (DRHCWL6024ME)
- HALLOWELL Extra Shelf Level, 18D x 72In.W, Steel (DRHCL7218ME)
- HALLOWELL Boltless Shelving Unit, 48"D x 96"W x 84"H, 3 Shelves, Steel (DRHC964884-3S-E-ME)
- HALLOWELL Boltless Shelving Unit, 24"D x 60"W x 84"H, 5 Shelves, Steel (HCR602484-5ME)
- HALLOWELL Boltless Shelving Unit, 24"D x 96"W x 84"H, 3 Shelves, Steel (DRHC962484-3S-W-ME)
- TENNSCO Boltless Shelving Unit, 30"D x 42"W x 60"H, 3 Shelves, Steel (ZKMS-423060)
- Hallowell Boltless Shelving