Shop All Locker Panels, Bases & Tops
Hallowell
Base, Closed Front
Mfr # KCFB15PT
Zoro # G2355949
product price: $9.65
/ea
Sold in multiples of 2 for $19.30
$19.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Front Base
- Overall Width 15 in
- Base Type Front
- Overall Depth 1/8 in
- Footplate Width 15 in
Product Information
- Brand Hallowell
- MFR # KCFB15PT
- Zoro # G2355949
- Country of Origin United States
- Category Locker Panels, Bases & Tops
Dimensions
Overall Width | 15 in |
Overall Depth | 1/8 in |
Footplate Width | 15 in |
Overall Height | 6 in |
For Locker Depth | 15 in, 18 in, 21 in, 24 in |
Overall WxDxH | 15 in x 1/8 in x 6 in |
For Locker Width | 15 in |
Details
Sub-Category | Front Base |
Item | Front Base |
Base Type | Front |
Color | Tan |
Number of Bases/Pedestals | 1 |
Material | Stainless Steel |
Product Type | Base |
Finish | Powder Coated |
Green Environmental Attribute | Product Contains a Minimum of 30% Post-Consumer Recycled Content |
Green Certification or Other Recognition | GREENGUARD(R) Certified |
Includes | Projecting Tabs |
Standards | UL Listed |
Material Thickness | 16 ga |
Description
Front Base, Base Type Front, Footplate Width 15 in, Number of Bases/Pedestals 1, Color Tan, For Locker Depth 15 in, 18 in, 21 in, 24 in, For Locker Width 15 in, Overall Depth 1/8 in, Overall Height 6 in, Overall Width 15 in, Product Type Base, Finish Powder Coated, Includes Projecting Tabs, Material Stainless Steel, Material Thickness 16 ga, Standards UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HASTINGS HOME 5-tier Shoe Rack Storage for Sneakers, Heels, Flats, Accessories, Space Saving Organization for Home (527576UJA)
- HALLOWELL 14 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (HW4SC6478-4CL)
- KRUEGER Therma Level Gauge, Tank 27" D, 1.5" NPT (H-1.5-27)
- TENNSCO Wardrobe Locker, 36 in W, 18 in D, 72 in H, (2) Tier, (3) Wide, Medium Gray (DTS-121836-CMG)
- HALLOWELL Closed Front Base, 12"X6", Gray (KCFB12PL)
- HALLOWELL Pedestal Bench Top, W 96, D 9 1/4, Maple (MBT96)
- HALLOWELL Pedestal Bench Top, W 72, D 9 1/4, Maple (MBT72)
- HALLOWELL Individual Slope Top, 12"X12"X4", Gray (KISTT1212PL)
- HALLOWELL Bulk Storage Locker Top, 36 in W, 36 in D (4803636HG)
- HALLOWELL Pedestal Bench Top, W 48, D 9 1/4, Maple (MBT48)
- EDSAL Panel Kit, Industrial, Starter (IPS4812)
- Hallowell Locker Panels, Bases & Tops