Shop All General Purpose Metal Shelving
Hallowell
Additional Shelf, Cold Rolled Steel, PK5
Mfr # 5139-4824-5HG
Zoro # G8177057
product price: $335.99
/pk 5, $67.20/ea
Free Shipping & Returns
$335.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Dark Gray
- Gauge 18 ga
- Material Steel
- Overall Depth 24 in
- Finish Powder Coated
Product Information
- Brand Hallowell
- MFR # 5139-4824-5HG
- Zoro # G8177057
- Country of Origin United States
- Category General Purpose Metal Shelving
Dimensions
Overall Depth | 24 in |
Overall Height | 1 1/4 in |
Overall Width | 48 in |
Depth | 24" |
Height | 1-1/4" |
Width | 48" |
Overall WxDxH | 48 in x 24 in x 1 1/4 in |
Details
Item | Shelf |
Color | Dark Gray |
Gauge | 18 ga |
Material | Steel |
Finish | Powder Coated |
Shelf Capacity | 900 lb |
Finish - Shelving and Racks | Powder Coated |
For Use With | 1BLE9,1BLF3,1BLF6,1BLY6,1BLY9,1BLZ3,1BLG9,1BLH3,1BLH7,1BML6,1BML9,1BNL3,39K780,39K786,39K792,39K835,39K841,39K847, |
Shelf Style | Solid |
Green Certification or Other Recognition | GREENGUARD Certified |
Green Environmental Attribute | Product Contains a Minimum of 30% Post-Consumer Recycled Content |
Includes | (20) Clips, (5) Shelves |
Assembly | Unassembled |
Load Capacity | 900 lb |
Description
Shelf, Powder Coated, Steel, 18 ga, Overall Depth 24 in, Overall Height 1 1/4 in, Overall Width 48 in, Load Capacity 900 lb, Shelf Style Solid, Dark Gray, Includes (20) Clips, (5) Shelves, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Prime Cold Rolled Steel Pigeonhole Bin Unit, 12 in D x 64 1/2 in H x 33 3/4 in W, 14 Shelves, Gray (745-95)
- ZORO SELECT Standard Track, Steel, 25-1/2 in. L (33TZ39)
- REALLY USEFUL BOX Snap-Lid Storage Bin, 2.14 gal, 11 in x 14 in x 5 in, Clear/Blue, 5PK (8.1C-PK5CB)
- BEHRENS Comfort Grip Handles - 3", Orange (S21SG3O)
- HALLOWELL Metal Shelving Unit, 24"D x 36"W x 87"H, 6 Shelves, Steel (F4521-24HG)
- HALLOWELL Metal Shelving Unit, 12"D x 48"W x 87"H, 8 Shelves, Steel (5723-12HG)
- HALLOWELL Metal Shelving Unit, 18"D x 36"W x 87"H, 8 Shelves, Steel (F4523-18HG)
- HALLOWELL Metal Shelving Unit, 12"D x 48"W x 87"H, 5 Shelves, Steel (DT5710-12HG)
- HALLOWELL Metal Shelving Unit, 12"D x 36"W x 87"H, 5 Shelves, Steel (DT5510-12HG)
- HALLOWELL Additional Shelf, Cold Rolled Steel, PK5 (5138-3624-5HG)
- LYON Closed Rack End T-Post Assmbly, 18"D, 84"H (DD8506)
- Hallowell General Purpose Metal Shelving