Shop All General Purpose Metal Shelving
Hallowell
Additional Shelf, Cold Rolled Steel, PK5
Mfr # 5135-3618-5HG
Zoro # G7831801
product price: $167.99
/pk 5, $33.60/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Dark Gray
- Gauge 22 ga
- Material Steel
- Overall Depth 18 in
- Finish Powder Coated
Product Information
- Brand Hallowell
- MFR # 5135-3618-5HG
- Zoro # G7831801
- UPC # 094717522818
- Country of Origin United States
- Category General Purpose Metal Shelving
Dimensions
Overall Depth | 18 in |
Overall Height | 1 1/4 in |
Overall Width | 36 in |
Depth | 18" |
Height | 1-1/4" |
Width | 36" |
Overall WxDxH | 36 in x 18 in x 1 1/4 in |
Details
Item | Shelf |
Color | Dark Gray |
Gauge | 22 ga |
Material | Steel |
Finish | Powder Coated |
Shelf Capacity | 500 lb |
Finish - Shelving and Racks | Powder Coated |
For Use With | 1BFL9,1BGL3,1BGL6,1BLJ2,1BLJ8,1BLK2,1BHL9,1BJL2,1BJL5,1BLN4,1BLP1,1BLP7,39K740,39K746,39K752,39K794,39K801,39K807, |
Shelf Style | Solid |
Assembly | Unassembled |
Includes | (20) Clips, (5) Shelves |
Green Certification or Other Recognition | GREENGUARD Certified |
Green Environmental Attribute | Product Contains a Minimum of 30% Post-Consumer Recycled Content |
Load Capacity | 500 lb |
Description
Shelf, Powder Coated, Steel, 22 ga, Overall Depth 18 in, Overall Height 1 1/4 in, Overall Width 36 in, Load Capacity 500 lb, Shelf Style Solid, Dark Gray, Includes (20) Clips, (5) Shelves, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 End Fastener, For 10S (3381)
- FAZTEK Cover, T-Slot, Black, for 5JA86, etc. (10AC7751)
- HALLOWELL 22 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (415S24ME)
- AKRO-MILS Stack & Nest Container, Blue, Industrial Grade Polymer, 29 1/2 in L, 19 1/2 in W, 15 in H (35300BLUE)
- HALLOWELL Additional Shelf, Cold Rolled Steel, PK5 (5139-4818-5HG)
- HALLOWELL Additional Shelf, Cold Rolled Steel, PK5 (5139-4812-5HG)
- HALLOWELL Metal Antimicrobial Shelving Unit, 18"D x 48"W x 87"H, 11 Shelves, Steel (472C-18PL-AM)
- HALLOWELL Metal Shelving Unit, 24"D x 48"W x 87"H, 5 Shelves, Steel (F5710-24HG)
- HALLOWELL Metal Shelving Unit, 12"D x 36"W x 87"H, 8 Shelves, Steel (5513-12HG)
- HALLOWELL Metal Shelving, 24"D x 36"W x 87"H, 6 Shelves, Steel (A5511-24HG)
- KD AMERICANA 72 x 36 x 18 in. Living Knect-A-Shelf D Resin Shelving Unit, Black (KD2514587)
- Hallowell General Purpose Metal Shelving