Shop All Bulk Storage Racks
Hallowell
Add-On Bulk Storage Rack, 36 in D, 72 in W, 3 Shelves, Marine Blue/ Light Gray
Mfr # HBR723687-3A-S-PB
Zoro # G3468739
product price: $703.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$703.99
Free 30-Day Returns
Key Features
- Shelving Type Add-On
- Depth 36 in
- Material Steel
- Number of Shelves 3
- Load Capacity 10,500 lb
Product Information
- Brand Hallowell
- MFR # HBR723687-3A-S-PB
- Zoro # G3468739
- Country of Origin United States
- Category Bulk Storage Racks
Dimensions
Depth | 36 in |
Height | 87 in |
Overall Width | 72 in |
Overall Depth | 36 in |
Footplate Width | 3 1/2 in |
Upright Width | 1 1/2 in |
Upright Depth | 2 15/16 in |
Mounting Hole Diameter | 7/16 in |
Footplate Depth | 2 1/4 in |
Description
Bulk Storage Rack, Shelving Type Add-On, Overall Width 72 in, Overall Depth 36 in, Overall Height 87 in, Decking Material Steel, No. of Shelves 3, Shelf Capacity 3,500 lb, Load Capacity 10,500 lb, Shelving Frame Material Steel, Marine Blue/ Light Gray, Finish - Shelving and Racks Powder Coated, Shelf Adjustments 3 in, Shelving Gauge 20, Shelving Post Gauge 14, Includes (2) Braces Per Level, Front to Back 16 Gauge U Channels
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Boltless Shelving Unit, 18"D x 36"W x 72"H, 5 Shelves, Carbon Steel (RXHS-361872 MED GR)
- ZORO SELECT Screw Cap, HDPE, Natural (360-0891)
- KIPP Connector for 25 mm (1") Square Tube, 3-Way Swivel, 45-195 Deg., A=25, L=59, PA Plastic, Steel Screw (K0626.1251512)
- ZORO SELECT Hammer Tool Holder, Pk5 (6YE22)
- HALLOWELL Starter Bulk Storage Rack, 48 in D, 96 in W, 3 Shelves, Marine Blue/ Light Gray (HBR964887-3S-WW-PB)
- HALLOWELL Starter Bulk Storage Rack, 36 in D, 48 in W, 3 Shelves, Marine Blue/ Light Gray (HBR483687-3S-S-PB)
- HALLOWELL Add-On Bulk Storage Rack, 48 in D, 96 in W, 3 Shelves, Marine Blue/ Light Gray (HBR964887-3A-WW-PB)
- GLOBAL INDUSTRIAL Additional Level For Wide Span Rack 96Wx24D No Deck 1100 Lb Capacity, Gray (B2296964)
- GLOBAL INDUSTRIAL Extra Heavy Duty Shelving 48Wx18Dx84H 7 Shelves 1500 lbs. Cap. Per Shelf GRY (B2297865)
- GLOBAL INDUSTRIAL Record Storage Rack Add-On 60inW x 36inD x 72inH (613180)
- TENNSCO Add-On Bulk Storage Rack, 24 in D, 60 in W, 3 Shelves (6940)
- Hallowell Bulk Storage Racks