Shop All Industrial Storage Cabinets
Hallowell
22 ga. ga. Steel Storage Cabinet, 48 in W, 72 in H, Stationary
Mfr # 425S24A-HG
Zoro # G2205275
product price: $918.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$918.99
Free 30-Day Returns
Key Features
- Cabinet Style Shelving
- Duty Rating Light Duty
- Material Steel
- Assembled/Unassembled Assembled
- Door Type Standard
Product Information
- Brand Hallowell
- MFR # 425S24A-HG
- Zoro # G2205275
- Country of Origin United States
- Category Industrial Storage Cabinets
Dimensions
Overall Width | 48 in |
Overall Height | 72 in |
Depth | 24 in |
Cabinet Height Range | Full Height |
Width | 48 in |
Height | 72 in |
Overall WxDxH | 48 in x 24 in x 72 in |
Height of Cabinet | 72 in |
Overall Depth | 24 in |
Depth of Cabinet | 24 in |
Width of Cabinet | 48 in |
Description
Storage Cabinet, Base Type Frame, Body Panel Type Solid, Cabinet Color Dark Gray, Cabinet Material Steel, Cabinet Storage Components Shelves, Door Handle Type Swing, Door Type Solid, Duty Rating Light Duty, For Use Indoors/Outdoors No, Frame Assembled Assembled, Load Capacity per Shelf 200 lb, Lock Type Keyed, Mobility Stationary, Mounting Location Freestanding, Number of Shelves 4, Overall Depth 24 in, Overall Height 72 in, Overall Width 48 in, Audit Trail Storage None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENPAC Open Head Salvage Drum, Polyethylene, 103 gal, Unlined, Yellow (1040-YE)
- PLANO Compartment Box with 19 compartments, Plastic, 4 1/4 in H x 13 1/2 in W (111906)
- STACKBIN Vertical Carton Storage Stand (4-5CTSTD)
- JONTI-CRAFT 8211JC Graphite Cubbie Tray Lid (5318211)
- HALLOWELL 22 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (415S24A-ME)
- HALLOWELL 22 ga. ga. Steel Storage Cabinet, 48 in W, 72 in H, Stationary (425S24A-ME)
- HALLOWELL 22 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (415S24A-HG)
- HALLOWELL GEC™ All-Welded Heavy Duty Storage Cabinet, 14 Gauge, 36"Wx18"Dx78"H, Gray (GM4SC6878-4HG)
- HALLOWELL 20 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (815S24A-HG)
- HALLOWELL 20 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (815S24A-ME)
- ZORO SELECT 24 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (230W362472A-PT)
- Hallowell Industrial Storage Cabinets