Shop All Industrial Storage Cabinets
Hallowell
22 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary
Mfr # 415S18ME
Zoro # G7738184
product price: $497.99
/ea
Free Shipping & Returns
$497.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cabinet Style Shelving
- Duty Rating Light Duty
- Material Steel
- Assembled/Unassembled Unassembled
- Door Type Standard
Product Information
- Brand Hallowell
- MFR # 415S18ME
- Zoro # G7738184
- Country of Origin United States
- Category Industrial Storage Cabinets
Dimensions
Overall Width | 36 in |
Overall Height | 72 in |
Depth | 18 in |
Cabinet Height Range | Full Height |
Width | 36 in |
Height | 72 in |
Height of Cabinet | 72 in |
Overall Depth | 18 in |
Overall WxD | 36 in x 18 in |
Width of Cabinet | 36 in |
Depth of Cabinet | 18 in |
Description
Storage Cabinet, Base Type Frame, Body Panel Type Solid, Cabinet Color Black, Cabinet Material Steel, Cabinet Storage Components Shelves, Door Handle Type Swing, Door Type Solid, Duty Rating Light Duty, For Use Indoors/Outdoors No, Frame Assembled Unassembled, Load Capacity per Shelf 200 lb, Lock Type Keyed, Mobility Stationary, Mounting Location Freestanding, Number of Shelves 4, Overall Depth 18 in, Overall Height 72 in, Overall Width 36 in, Audit Trail Storage None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Recving Station, Stationry, Pwder Coat, Gr (RS-2436-LL)
- DENDESIGNS CD 0017-CH Closet-Max Closet Pole End Caps, Chrome, 1.31 in. (DE1782421)
- AMGOOD Stainless Steel Metal Table with Undershelf, 72 Long X 18 Deep (AMG WT-1872)
- RUBBERMAID .625 in. H X 72 in. W X 12 in. D White Wood Shelf Board (FG4B8200WHT)
- HALLOWELL 14 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (HW4CC6478-4CL)
- HALLOWELL 22 ga. ga. Steel Storage Cabinet, 48 in W, 72 in H, Stationary (425S18HG)
- HALLOWELL 14 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary (FK4SC8478-4BR-HT)
- HALLOWELL 22 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (415S24A-ME)
- HALLOWELL 22 ga. ga. Steel Storage Cabinet, 48 in W, 72 in H, Stationary (425S18ME)
- HALLOWELL 14 ga. ga. Galvannealed Steel Storage Cabinet, 48 in W, 60 in H, Stationary (HWG4SC8460-3CL)
- DURHAM MFG 12 ga. ga. Steel Storage Cabinet, 48 in W, 66 in H, Stationary (HDC-244866-3S95)
- Hallowell Industrial Storage Cabinets