Shop All Industrial Storage Cabinets
Hallowell
14 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary
Mfr # FK4SC8478-4BR-HT
Zoro # G9853164
product price: $1,777.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,777.99
Free 30-Day Returns
Key Features
- Cabinet Style Shelving
- Overall Width 48 in
- Material Steel
- Assembled/Unassembled Assembled
- Door Type Standard
Product Information
- Brand Hallowell
- MFR # FK4SC8478-4BR-HT
- Zoro # G9853164
- Country of Origin United States
- Category Industrial Storage Cabinets
Dimensions
Overall Width | 48 in |
Overall Height | 78 in |
Depth | 24 in |
Cabinet Height Range | Full Height |
Width | 48 in |
Height | 78 in |
Overall Depth | 24 in |
Height of Cabinet | 78 in |
Overall WxD | 48 in x 24 in |
Description
Storage Cabinet, Cabinet Material Steel, Overall Depth 24 in, Overall Height 78 in, Overall Width 48 in, Cabinet Color Black/Red, Number of Doors 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Extended Spring Clip, 7/8 In, PK5 (5TPL4)
- 80/20 FHSCS & Hammer Nut, For 12108, PK6 (75-3585-6)
- VIDMAR Storage Bin, Gray, 6-1/8 In. L, 6-1/8 In. W (BN3588)
- PRIMELINE TOOLS Closet Pole Sockets, 1-3/8 in. Inside Diameter, Constructed of Wood (5 Pack) (MP6794)
- HALLOWELL 14 ga. ga. Steel Storage Cabinet, 60 in W, 78 in H, Stationary (HW4CC0478-4CL)
- HALLOWELL 22 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (415S18A-ME)
- HALLOWELL 22 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (415S18A-HG)
- HALLOWELL 20 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (815S18ME)
- HALLOWELL 20 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (815S24HG)
- HALLOWELL 16 ga. ga. Galvannealed Steel Storage Cabinet, 60 in W, 78 in H, Stationary (HWG6SC0478-4CL)
- DURHAM MFG 12 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (HDCD243678-3B95)
- Hallowell Industrial Storage Cabinets