Shop All Cable Connectors
Halex
114 Water Connector
Mfr # 8212
Zoro # G908265423
Sold in multiples of 10 for $103.50
$103.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Halex
- MFR # 8212
- Zoro # G908265423
- UPC # 51411082123
- Country of Origin India
- Category Cable Connectors
Description
114 Water Tight Connector, For Service Entrance Cable, Flat Style 2 Insulating Conductors, 1 Bare, Die Cast Zinc, Use To Seal Terminate Oval Type SE Or Type SEU Cable To A Threaded Entry Of A Watertight Enclosure UL SA Listed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Illum Selector Switch, 3 Pos, 22mm, Green (30G292)
- GARDNER BENDER Metal Staple, 1/2", PK500 (MS-500J)
- LITTELFUSE Open Fuse Block, R UL Class, 3 Poles, 400A Amp Range, 600V AC/DC Volt Rating (LFR604003C)
- PANDUIT Fitting, Outside Corner, Ld5, Lowv, Wh, PK20 (OCF5WH-E)
- HALEX 100PK38 Cla Connector (05103B)
- LEGRAND Cable Connectors/Terminators, WALL PHONE TJ PLATE SS (403STJ1WP)
- IFM Wireable M12 connector (E12355)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, 90 Degree Male .38-.50", 1/2", Nylon (NHC2023CR)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connector Accessories, Non-Metallic Locknut, 3/8" (31622002LPK50)
- RAYCHEM 15kv Indoor Cold Shrink Termination Kit (CSTI-3-153G-3D)
- TRIPLETT BNC Adapter, Right Angle Male/Fema, PK10 (301-RA-350TP)
- Halex Cord Grips