Shop All Hydraulic Gear Pumps
Haldex
Gear Pump 0.065 Cid, 0.5 Gpm at 1800 Rpm, 3000 PSI, 4-Bolt
Mfr # 250055
Zoro # G2402676
Free Shipping & Returns
$254.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 3000
- Max. RPM 4000
- Displacement @ High Pressure (cubic inches/rev.) 0.065 in
- Weight 5 lbs.
Product Information
- Brand Haldex
- MFR # 250055
- Zoro # G2402676
- Country of Origin United States
- Category Hydraulic Gear Pumps
Details
Max. Pressure | 3000 |
Max. RPM | 4000 |
Displacement @ High Pressure (cubic inches/rev.) | 0.065 in |
Weight | 5 lbs. |
Description
Concentric Gear Pumps (GC Series): 0.065 CID, Rated GPM: 0.5. All feature heavy-duty cast iron construction, case drain, viton shaft seal, and outboard ball bearing. Similar to MTE D Series and Sauer-Danfoss Webster YB Series
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THOMSON Ball Rail, 1600mm L, 25 mm W, 22.70 mm H (521H25A+1600)
- CONTINENTAL 3" ID x 100 ft Rubber Discharge & Suction Hose BK/GN (20450351)
- CONRADER Inlet Control Filter, 1/2 In MNPT (AIC12)
- X1 TOOLS 2-1/2 Hose Clamp 2 Hose Clamps by X1 Tools (X1E-CON-CLA-HOS-2500x2)
- HALDEX Concentric/Gear Pump 1.159 Cid, Cw Rotation 13.5 Gpm, 3000 Rpm (250944)
- HALDEX Concentric/Barnes Gear Pump 1.403 Cid, Ccw, 15.3 Gpm, 2800 Rpm (250947)
- CONCENTRIC INTERNATIONAL Motor, Fluid, 1.2 GPM (1002499)
- DYNAMIC FLUID COMPONENTS Dynamic Hydraulic Gear Pump 1.22 cu.in/rev, 5/8 Dia. Straight Shaft, 19.01 GPM at MAX 3600 RPM (GP-F20-20-P-C)
- VICKERS Single Vane Pump, 50 gpm, 9.85 cu. in./rev (02-137144-1)
- CHIEF Gear Pump (9 Tooth Splined Shaft) 2 Bolt A Flange Mount, 1.52 Cid (252166)
- CONCENTRIC INTERNATIONAL Pump, Hydraulic Gear (1800289)
- Haldex Hydraulic Gear Pumps