Shop All Hydraulic Gear Pumps
Haldex
Concentric/Barnes Gear Pump 1.403 Cid, Ccw, 15.3 Gpm, 2800 Rpm
Mfr # 250947
Zoro # G2651331
product price: $408.99
/ea
Free Shipping & Returns
$408.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 3200
- Max. RPM 2800
- Displacement @ High Pressure (cubic inches/rev.) 1.403 in
- Weight 7 lbs.
Product Information
- Brand Haldex
- MFR # 250947
- Zoro # G2651331
- Country of Origin United States
- Category Hydraulic Gear Pumps
Details
Max. Pressure | 3200 |
Max. RPM | 2800 |
Displacement @ High Pressure (cubic inches/rev.) | 1.403 in |
Weight | 7 lbs. |
Description
Gear Pumps (W900 Series): 1.403 CID, Rated GPM: 15.3, CCW. Constructed of high strength aluminum housing and cast iron end covers. High performance, high efficiency at low and high speed operation, low noise. Keyway size 3/16"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLD WIDE FITTINGS Male Pipe to Female Pipe Reducer Bushing (3109X08X06)
- SPEEDAIRE Air Cylinder, 1 1/16 in Bore, 6 in Stroke, Round Body Double Acting (NCDME106-0600)
- ZORO SELECT Sleeve Bearing, 8mm Bore, PTFE-Lined Steel (ZUSAB-PB-22)
- CONRADER Cable Throttle Control, 500 PSI, 1/8" NPT (TCP-48 SST)
- HALDEX Concentric/Gear Pump 1.159 Cid, Cw Rotation 13.5 Gpm, 3000 Rpm (250944)
- HALDEX Gear Pump 0.065 Cid, 0.5 Gpm at 1800 Rpm, 3000 PSI, 4-Bolt (250055)
- CHIEF New 4 Bolt Gear Pump 0.129 Cid, 3045 PSI, 3600 Rpm, Sae Aa 4,250177 (250177)
- MONARCH Hydraulic Gear Pump, Pressure Balanced (500216321952190)
- MONARCH Hydraulic Gear Pump, Pressure Balanced (500216321952150)
- CONCENTRIC INTERNATIONAL Motor, Fluid, 3.9 GPM (1070035)
- VICKERS Gear Pump, Displacement 0.5, GPM 6.6, Right (26002-RZG)
- Haldex Hydraulic Gear Pumps