Shop All Interchangeable Tips & Heads
Halder Supercraft
Hammer Tip, 1 9/16 In, Hard, White
Mfr # 3508040
Zoro # G1390541
product price: $6.29
/ea
$6.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Dia. (In.) 1 9/16 in
- Hardness Hard
- Tip Material Nylon
- Color White
- Thread Size (In.) Clamped
Product Information
- Brand Halder Supercraft
- MFR # 3508040
- Zoro # G1390541
- Country of Origin Germany
- Category Interchangeable Tips & Heads
Dimensions
Tip Dia. (In.) | 1 9/16 in |
Thread Size (In.) | Clamped |
Diameter | 40 mm |
Details
Hardness | Hard |
Tip Material | Nylon |
Color | White |
For Use With | Rubber, Plastic, Super Plastic, Nylon |
Type | Soft-Face |
Fits Hammers | 3ZLP9, 3ZLR4 |
Item | Replaceable Hammer Tip |
Compatible with Series | 3366, 3377 |
Mounting | Clamping Head |
Compatible with Manufacturer Model Number | 3366040, 3377040 |
Material | Nylon |
Tip Hardness | Hard |
Compatible Manufacturer Part Number | 3366040, 3377040 |
Compatible with Manufacturer Part Number | 3366040, 3377040 |
Compatible with Manufacturer Model Number [NEW] | 3366040, 3377040 |
Compatible Manufacturer Model Number | 3366040, 3377040 |
For Use with Mfr. Model Number | 3366040, 3377040 |
For Use With Mfr. Model Number | 3366040, 3377040 |
Description
Replaceable Hammer Tip, Material Nylon, Tip Hardness Hard, Diameter 40 mm, Color White, Mounting Clamping Head, Compatible with Grainger Part Number 3ZLP9, 3ZLR4, Compatible with Manufacturer Model Number 3366040, 3377040, Compatible with Series 3366, 3377
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 8-Tool Stubby Combination Wrench Holder (Black) (ORG21108)
- INSIZE Magnetic Stand, 176 lb. Magnetic Pull (6208-80E)
- PROTO 1/2" Drive 90 Geared Teeth Pear Head Style Hand Ratchet, 17-11/16" L, Black Oxide Finish (J5450HTCBL)
- DRILL AMERICA 1-3/4"-5 HSS Plug Hand Tap (DWTST1-3/4-5P)
- HALDER SUPERCRAFT Dead Blow Hammer, 62 oz., 12-3/4" (3377060)
- HALDER SUPERCRAFT Hammer Tip, 4 In, Hard, White (3508100)
- HALDER SUPERCRAFT Dead Blow Sledge Hammer, 9 lb., 34-1/2" (3366081)
- HALDER SUPERCRAFT Dead Blow Hammer, 42 oz., 12-5/16" (3377050)
- HALDER SUPERCRAFT Dead Blow Hammer, 33 oz., 11-31/32" (3377.045)
- HALDER SUPERCRAFT Dead Blow Hammer, 29 oz., 14-5/16" (3366.045)
- HALDER SIMPLEX Hammer Tip, 1 9/16 In, Hard, White (3208040)
- Halder Supercraft Hammers and Striking Tools