Shop All Interchangeable Tips & Heads
Halder Supercraft
Dead Blow Sledge Hammer, 15 lb., 39-1/4"
Mfr # 3366107
Zoro # G1941003
Free Shipping & Returns
$343.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Color Gray/White
- Head Weight 15 lb
- Replaceable Tip Yes
- Head Length 210 mm
- Overall Length 40 in
Product Information
- Brand Halder Supercraft
- MFR # 3366107
- Zoro # G1941003
- UPC # 094705559420
- Country of Origin Germany
- Category Interchangeable Tips & Heads
Dimensions
Head Length | 210 mm |
Overall Length | 40 in |
Face Diameter | 4 in |
Handle Length | 34 1/2 in |
Description
Dead-Blow Sledge Hammer, Hammer Type Sledge Hammer, Non-Sparking No, Handle Material Wood, Head Material Nylon, Steel, Head Weight 15 lb, Face Diameter 4 in, Overall Length 40 in, Handle Length 34 1/2 in, Grip Style Plain, Face Shape Round, Dead Blow Hammer Yes, Tether Ready No, Replaceable Handle Yes, Dead Blow Construction Head Partially Filled with Steel Shot, Face Material Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XCELITE 4 1/2 in Diagonal Cutting Plier Flush Cut Uninsulated (EC54JN)
- RIDGID Drain Cleaning Cable, 3/8 In. x 35 ft. (C-6)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Int/Ext, SC, TiALN, #4, 40-64 TPI (SPTM080A)
- OSG Thread Forming Tap, M22-2.00, Plug, V, 0 Flutes (1635022242)
- HALDER SUPERCRAFT Dead Blow Hammer, 20 oz., 13-5/32" (3366.035)
- HALDER SUPERCRAFT Dead Blow Hammer, 24 oz., 11-19/32" (3377.035)
- HALDER SUPERCRAFT Dead Blow Sledge Hammer, 9 lb., 34-1/2" (3366081)
- HALDER SUPERCRAFT Hammer Tip, 4 In, Hard, White (3508100)
- HALDER SUPERCRAFT Hammer Tip, Hard, Nylon, White, 1-3/8 in (3508.035)
- HALDER SUPERCRAFT Hammer Tip, Hard, Nylon, White, 1-3/4 in (3508.045)
- URREA Anti Shock plastic faces 16 Oz (1383A)
- Halder Supercraft Hammers and Striking Tools