Shop All Interchangeable Tips & Heads
Halder Supercraft
Dead Blow Hammer, 62 oz., 12-3/4"
Mfr # 3377060
Zoro # G0458814
original price:
$151.99
20% off
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Material Nylon
- Standards GS
- Handle Color Black/Natural
- Face Diameter 2 3/8 in
- Tether Capable Tether Capable
Product Information
- Brand Halder Supercraft
- MFR # 3377060
- Zoro # G0458814
- Country of Origin Germany
- Category Interchangeable Tips & Heads
Dimensions
Face Diameter | 2 3/8 in |
Head Length | 145 mm |
Overall Length | 13 in |
Tip Diameter | 2 3/8 in |
Description
Dead Blow Hammer, Hammer Type Soft Face Mallet, Head Material Steel, Tip Material Nylon, Head Weight 4 lb, Tip Diameter 2 3/8 in, Included Tip Hardness Hard, Overall Length 13 in, Replaceable Tips Yes, Includes Tips Yes, Dead Blow Hammer Yes, Non-Sparking No, Tether Ready No, Replaceable Handle Yes, Dead Blow Construction Tubular Head Filled With Steel Shot
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Protective Boot for M18 FUEL 3/8 in. and 1/2 in. Mid-Torque Impact Wrenches (49-16-2960)
- DIABLO Driver Bit Range Of Phillips Bits D, PK3 (DPHV2-S3)
- PRO-SERIES Pro-Series 5/8 CAT40 V-Flange End Mill Holder 3" Gage Depth (3900-7740)
- CLEVELAND Spiral Point Tap Plug, 2 Flutes (C55320)
- HALDER SUPERCRAFT Dead Blow Hammer, 60 oz., 14-1/2" (3366060)
- HALDER SUPERCRAFT Dead Blow Sledge Hammer, 15 lb., 39-1/4" (3366107)
- HALDER SUPERCRAFT Dead Blow Hammer, 42 oz., 12-5/16" (3377050)
- HALDER SUPERCRAFT Dead Blow Sledge Hammer, 9 lb., 34-1/2" (3366081)
- HALDER SUPERCRAFT Dead Blow Hammer, 35 oz., 14-1/2" (3366050)
- HALDER SUPERCRAFT Dead Blow Hammer, 24 oz., 11-19/32" (3377.035)
- HALDER SIMPLEX Hammer Tip, 2 In, Hard, White (3208050)
- Halder Supercraft Interchangeable Tips & Heads