Shop All Interchangeable Tips & Heads
Halder Supercraft
Dead Blow Hammer, 42 oz., 12-5/16"
Mfr # 3377050
Zoro # G1477192
product price: $79.15
/ea
Free Shipping & Returns
$79.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Material Nylon
- Handle Material Steel
- Head Length 120 mm
- Face Diameter 2 in
- Head Material Steel
Product Information
- Brand Halder Supercraft
- MFR # 3377050
- Zoro # G1477192
- Country of Origin Germany
- Category Interchangeable Tips & Heads
Dimensions
Head Length | 120 mm |
Face Diameter | 2 in |
Overall Length | 13 in |
Tip Diameter | 2 in |
Description
When you need to hammer out dents, the Halder Supercraft Dead Blow Hammer is the tool for the job. It has a strong, rubber over steel handle and an interchangeable head system. The steel heads are attached to a rubber over steel handle for comfort and ease of use. The Halder 42 oz Dead Blow Hammer features nylon faces that are replaceable. It also has a tether capable design so you can keep it close at hand when not in use. This 12 5/16 in. long dead blow hammer has a 2 in face diameter and weighs 42 oz overall. The Halder Supercraft Dead Blow Hammer is an excellent investment for any garage or workshop where there's work to be done on metal surfaces like body panels and fenders.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERHEAD Collet, 20505 (ET1000DC-M295S)
- REGAL CUTTING TOOLS 3/4-16 H5 3 Flt. Plug TC-LT Spiral Point Tap (030025TC)
- INTERSTATE PNEUMATICS 1/8 Inch MPT Needle Tip For Air Blow Guns 0.095 Inch x 2-1/2 Inch Long, PK 6 (BTN4-D6)
- KIPP Adjustable Handle Size: 2, M08X30, Plastic, Blue RAL 5017, Comp: Steel (K0269.20887X30)
- HALDER SUPERCRAFT Dead Blow Hammer, 9 oz., 11-3/4" (3366.02)
- HALDER SUPERCRAFT Dead Blow Hammer, 26 oz., 14-1/8" (3366040)
- HALDER SUPERCRAFT Hammer Tip, 4 In, Hard, White (3508100)
- HALDER SUPERCRAFT Dead Blow Sledge Hammer, 9 lb., 34-1/2" (3366081)
- HALDER SUPERCRAFT Hammer Tip, Hard, Nylon, White, 1-3/8 in (3508.035)
- HALDER SUPERCRAFT Hammer Tip, 2 In, Hard, White (3508050)
- VAUGHAN Hammer Tip, 2 In, Rawhide (200RF)
- Halder Supercraft Interchangeable Tips & Heads