Shop All Interchangeable Tips & Heads
Halder Simplex
Simplex 80 Replacement Face Insert, Hard
Mfr # 3207.08
Zoro # G404857788
product price: $41.99
/ea
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Very durable and wear-resistant
- Overall Length 1.5
- For Use With Halder Simplex Mallets
- Face Diameter 3.14
Product Information
- Brand Halder Simplex
- MFR # 3207.08
- Zoro # G404857788
- UPC # 04030618301134
- Country of Origin Germany
- Category Interchangeable Tips & Heads
Dimensions
Overall Length | 1.5 |
Face Diameter | 3.14 |
Details
Features | Very durable and wear-resistant |
Item | Simplex 80 Replacement Face Insert,Hard |
For Use With | Halder Simplex Mallets |
Description
Simplex 80 Replacement Face Insert,Hard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA 18V 3/8" Square (1) 3/8" Impact Wrench Tool (XWT12ZB)
- WIHA Classic Grip Pliers and Cutters Tray 8pc (34682)
- MILWAUKEE TOOL M18 L2-Tool Combo Kit w M18 2.0 Battery (2691-22, 48-11-1820)
- WIDIA Straight Flute Hand Tap, Plug 4 Flutes (14195)
- HALDER SIMPLEX Simplex 80 Replacement Face Insert, Very (3208.08)
- HALDER SIMPLEX Soft Face Hammer, 4-3/8 lb., 16" L (3026060)
- HALDER SIMPLEX Soft Face Hammer, 2-1/2 lb., 13-3/4" L (3026050)
- HALDER SIMPLEX Simplex 40 Replacement Face Insert, Soft (3201.04)
- HALDER SIMPLEX Simplex 60 Replacement Face Insert, Red (3206.06)
- HALDER SIMPLEX Simplex 60 Replacement Face Insert, Hard (3207.06)
- HALDER SIMPLEX Hammer Tip, 2 In, Medium, Black (3202050)
- Halder Simplex Hammers and Striking Tools