Shop All Mallets
Halder Simplex
Simplex 80 Mallet with Black Rubber
Mfr # 3028.08
Zoro # G404857719
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Face Diameter 3.15
- Handle Material Wood, Acacia
- Overall Length 19.29
- Features All parts can be replaced. Inserts are interchangeable.
Product Information
- Brand Halder Simplex
- MFR # 3028.08
- Zoro # G404857719
- UPC # 04030618300779
- Country of Origin Germany
- Category Mallets
Dimensions
Face Diameter | 3.15 |
Overall Length | 19.29 |
Details
Handle Material | Wood, Acacia |
Item | Simplex 80 Mallet with Black Rubber |
Features | All parts can be replaced. Inserts are interchangeable. |
Description
Simplex 80 Mallet with Black Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA 12 MM Full polished 12-point combination wrench (1212M)
- KLEIN TOOLS MODbox Magnetic Strip Rail Attachment (54819MB)
- BOSCH Impact Driver Bits, Torx(TM), T15, PK10 (ITT151B)
- EKLIND Metric Plain Hex Key, 6 mm Tip Size, 9 in Long, 4 in Short (54960)
- HALDER SIMPLEX Simplex 60 LONG HANDLE Mallet w/Superpl (3027.261)
- HALDER SIMPLEX Simplex 30 Mallet with Nylon and Al (3089.03)
- HALDER SIMPLEX Simplex 40 Mallet w/Soft Blu and Gry Rub (3013.04)
- HALDER SIMPLEX Simplex 60 Mallet with Black Rubber (3027.06)
- HALDER SIMPLEX Simplex 60 Mallet w/Black Rubber/Stand (3022.26)
- HALDER SIMPLEX Simplex 80 Mallet with Black Rubber (3027.08)
- CROWN TOOLS Lacquered Finish 18 oz Round Woodcarvers Mallet (22204)
- Halder Simplex Hammers and Striking Tools