Shop All Mallets
Halder Simplex
Simplex 60 Mallet w/Nylon and Aluminum
Mfr # 3089.06
Zoro # G804857739
product price: $89.95
/ea
Free Shipping & Returns
$89.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Face Diameter 2.36
- Handle Material Wood, Acacia
- Overall Length 15.94
- Features All parts can be replaced. Inserts are interchangeable.
Product Information
- Brand Halder Simplex
- MFR # 3089.06
- Zoro # G804857739
- UPC # 04030618302667
- Country of Origin Germany
- Category Mallets
Dimensions
Face Diameter | 2.36 |
Overall Length | 15.94 |
Details
Handle Material | Wood, Acacia |
Item | Simplex 60 Mallet w/Nylon and Aluminum |
Features | All parts can be replaced. Inserts are interchangeable. |
Description
Simplex 60 Mallet w/Nylon and Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Black flat strike wrench 12 point, 1-1/16" openign size. (2717SW)
- KLEIN TOOLS Replacement Bit, 5/32-Inch and 3/16-Inch Hex (32548)
- OSG Spiral Point Tap, Plug, 3 (2013400)
- LYNDEX-NIKKEN End Mill Holder (C4006-1250-4.00)
- HALDER SIMPLEX Simplex 40 Mallet w/Soft Blu and Gry Rub (3013.04)
- HALDER SIMPLEX Simplex 30 Mallet w/Soft Blu and Gry Rub (3013.03)
- HALDER SIMPLEX Simplex 50 Mallet with Black Rubber and (3029.05)
- HALDER SIMPLEX Simplex 30 Mallet w/Black and Grey Rubb (3023.03)
- HALDER SIMPLEX Simplex 60 Mallet with Black Rubber (3027.06)
- HALDER SIMPLEX Simplex 30 Mallet with Black Rubber (3029.03)
- HALDER SIMPLEX Simplex 40 Mallet with Nylon and Al (3089.04)
- Halder Simplex Mallets