Shop All Mallets
Halder Simplex
Simplex 50 Mallet w/Black and Grey Rubb
Mfr # 3023.05
Zoro # G604857731
product price: $45.89
/ea
$45.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Face Diameter 1.96
- Handle Material Wood, Acacia
- Overall Length 14.57
- Features All parts can be replaced. Inserts are interchangeable.
Product Information
- Brand Halder Simplex
- MFR # 3023.05
- Zoro # G604857731
- UPC # 04030618304548
- Country of Origin Germany
- Category Mallets
Dimensions
Face Diameter | 1.96 |
Overall Length | 14.57 |
Details
Handle Material | Wood, Acacia |
Item | Simplex 50 Mallet w/Black and Grey Rubb |
Features | All parts can be replaced. Inserts are interchangeable. |
Description
Simplex 50 Mallet w/Black and Grey Rubb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT NICHOLSON 8" Half Round Double Cut Smooth File - Boxed (04960N)
- HHIP ER-25 3/8" Spring Collet (3900-5218)
- SK PROFESSIONAL TOOLS 3/8 in Drive Impact Socket Deep Socket, Black Phosphate (45372)
- SK PROFESSIONAL TOOLS Repl Tips Set, Retaining Ring Pliers, 8 Pc (7648)
- HALDER SIMPLEX Simplex 60 LONG HANDLE Mallet w/Superpl (3027.261)
- HALDER SIMPLEX Simplex 80 Mallet with Black Rubber (3028.08)
- HALDER SIMPLEX Simplex 80 Mallet with Black Rubber and (3029.08)
- HALDER SIMPLEX Simplex 30 Mallet w/Soft Blue (3012.03)
- HALDER SIMPLEX Simplex 40 Mallet w/Soft Blue (3012.04)
- HALDER SIMPLEX Simplex 40 Mallet with Nylon and Al (3089.04)
- HALDER SIMPLEX Simplex 40 Mallet, Aluminum w/Rubber (3117.04)
- Halder Simplex Mallets