Shop All Sledges
Halder Simplex
Simplex 100 Sledgehammer w/Black Rubber
Mfr # 3027.1
Zoro # G904857783
product price: $248.99
/ea
Free Shipping & Returns
$248.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 39.37
- Handle Material Wood, Hickory
- Face Diameter 3.94
- Overall Width 7.87
- Features All parts can be replaced. Inserts are interchangeable.
Product Information
- Brand Halder Simplex
- MFR # 3027.1
- Zoro # G904857783
- UPC # 04030618310280
- Country of Origin Germany
- Category Sledges
Dimensions
Overall Length | 39.37 |
Face Diameter | 3.94 |
Overall Width | 7.87 |
Details
Item | Simplex 100 Sledgehammer w/Black Rubber |
Handle Material | Wood, Hickory |
Features | All parts can be replaced. Inserts are interchangeable. |
Weight | 11.8 |
Includes | Black Medium Hard Composite rubber and White Superplastic inserts |
Application | Gardening and landscaping, paving, curbstone setting, masonry and stairs setting, fence construction, driving steel wedges, scaffold construction, tent construction, carpenter's work, roof framework, prefabricated house construction |
Description
Simplex 100 Sledgehammer w/Black Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X1 TOOLS 3/32 Hex Driver Bit, 1 Long 24 Bits by X1 Tools (X1E-CON-BIT-HEX-0938x24)
- WESTWARD 16 in Curved Jaw Tongue and Groove Plier, Serrated (53JX06)
- DRILL AMERICA m7x1 HSS Metric 4 Flute Bottoming Hand Tap, Finish: Uncoated (Bright) (T/AB7X1)
- GREENLEE Microtool Kit w/ 13mm Jaw, 110V (EK50ML13811)
- HALDER SIMPLEX Simplex 80 Sledgehammer w/Black Rubber (3027.081)
- SURTEK Octagonal 12-pound hammer, fiberglass handle (MARR12FV)
- WILLIAMS Williams Sledge Hammer, 4Lb, Wood Handle (SH-4A)
- BETA Copper Head Hammer, Wooden, 400mm (013850404)
- WILTON Sledge Hammer, 8 lb., 16 In, Steel (20816)
- URREA Steel octogonal sledge hammer 3Lb with 16" handle (1434EG)
- AMERICAN HAMMER Sledge Hammer, 3 lb., 14 In, Fiberglass (AM3CUFG)
- Halder Simplex Hammers and Striking Tools