Shop All Hammer Parts
Halder Simplex
Hammer Handle, Wood, 9 5/8 In
Mfr # 3244040
Zoro # G0901266
product price: $9.39
/ea
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 10 3/4 in
- Type Wood, 9 5/8 in
- Handle Material Wood
- Impact Rated No
- For Use With Soft Face Mallets
Product Information
- Brand Halder Simplex
- MFR # 3244040
- Zoro # G0901266
- Country of Origin Germany
- Category Hammer Parts
Dimensions
Overall Length | 10 3/4 in |
For Eye Opening Width | 1 1/8 in |
For Eye Opening Length | 1 in |
Details
Type | Wood, 9 5/8 in |
Handle Material | Wood |
Impact Rated | No |
For Use With | Soft Face Mallets |
For Use With Mfr. Model Number | 3026040 |
Item | Replacement Hammer Handle |
Compatible with Manufacturer Model Number | 3026040 |
Compatible with Series | 3026 |
Compatible with Brand | Simplex |
For Eye Shape | Oval |
Handle Attachment | Press-Fit |
Grip Style | Plain |
Compatible with Manufacturer Part Number | 3026040 |
Compatible Manufacturer Part Number | 3026040 |
Compatible with Manufacturer Model Number [NEW] | 3026040 |
Compatible Manufacturer Model Number | 3026040 |
For Use with Mfr. Model Number | 3026040 |
Description
Replacement Hammer Handle, Handle Material Wood, Overall Length 10 3/4 in, For Eye Shape Oval, For Eye Opening Width 1 1/8 in, For Eye Opening Length 1 in, Compatible with Brand Simplex, Handle Attachment Press-Fit, Compatible with Grainger Part Number 3ZLL3, Compatible with Manufacturer Model Number 3026040, Compatible with Series 3026, For Use With Soft Face Mallets, Grip Style Plain
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPCO SAFETY TOOLS 1/2 in Drive Impact Socket 9/16 in Size Hex Deep Depth, Natural (DWI-1/2D9/16)
- APEX TOOL GROUP Wrench Comb Ratch Flex 7/16 12 Pt (GWR86744)
- CENTURY DRILL & TOOL Metric Carbon Steel Tap, 9.0x1.25mm (97315)
- LEATHERMAN Multi-Tool Knife, SS, 12 Tools (832878)
- HALDER SIMPLEX Simplex 80 Replacement Handle, Acacia Ha (3244.08)
- HALDER SIMPLEX Secural Dead Blow Hammer Replacement Fac (3511.045)
- HALDER SIMPLEX Simplex 100 Sledge Replacement Handle (3244.1)
- HALDER SIMPLEX Hammer Handle, Wood, 11 3/4 In (3244060)
- HALDER SIMPLEX Hammer Handle, Wood, 10 13/16 In (3244050)
- HALDER SIMPLEX Hammer Handle, Wood, 9 1/8 In (3244030)
- OCHSENKOPF Spare Handle, Ash, 800mm (OX E-83 E-0800)
- Halder Simplex Hand Tool Parts