Shop All Soft Face & Split Head Hammers
Halder Ferroplex
Locksmith/Soft Face Hammer, 28oz, 11-9/16"
Mfr # 3677.035
Zoro # G5352313
original price:
$68.96
36% off
new price: $43.65
/ea
$43.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hammer Product Grouping Soft Face Hammers
- Replaceable Tip Yes
- Hammer Tips Included Yes
- Tip Material Nylon
- Head Weight 800 g
Product Information
- Brand Halder Ferroplex
- MFR # 3677.035
- Zoro # G5352313
- Country of Origin Germany
- Category Soft Face & Split Head Hammers
Dimensions
Hammer Tip Dia. | 1 3/8 in |
Overall Length | 12 in |
Head Length | 104 mm |
Tip Diameter | 1 3/8 in |
Description
Locksmith/Soft Face Hammer, Hammer Type Combination Hammer, Head Material Steel, Tip Material Nylon, Head Weight 800 g, Tip Diameter 1 3/8 in, Included Tip Hardness Hard, Overall Length 12 in, Replaceable Tips Yes, Includes Tips Yes, Non-Sparking No, Tether Ready Yes, Double Faced Yes, Features Break Proof Steel Tube Handle, Composed of Extruded and Extremely Homogeneous Material, Grip Material Rubber, Handle Color Black/Natural, Handle Material Steel, Head Length 104 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 15/32" PILOT POINT(R) drill bit (DW1930)
- GEDORE Set Of Rivetting Setters And Snap Dies (125 B)
- LINDSTROM Cutter Flush (8151)
- POWERBUILT 3/4" Drive 2-3/8" Socket (643224)
- HALDER FERROPLEX Locksmith/Soft Face Hammer, 21 oz, 11-3/8" (3677.03)
- GEDORE Hammer, Plastic, D 22mm (224 E-22)
- URREA Bronze hammer with fiberglass handle 1.6 Oz (1430FV)
- THOR 1.9lb soft faced nylon dead blow hammer (TH201414)
- GRAY TOOLS Gray Tools 2lb. Brass Hammer, Fiberglass Super Grip Handle (BRS2A)
- THOR 14", 4-3/8lb soft faced hammer (TH16)
- SUPERCRAFT Dead Blow Hammer, Steel, 57 oz Head Weight (3399.060)
- Halder Ferroplex Soft Face & Split Head Hammers