Shop All Soft Face & Split Head Hammers
Halder Ferroplex
Locksmith/Soft Face Hammer, 21 oz, 11-3/8"
Mfr # 3677.03
Zoro # G5315825
product price: $52.79
/ea
$52.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hammer Product Grouping Soft Face Hammers
- Replaceable Tip Yes
- Hammer Tips Included Yes
- Tip Material Nylon
- Head Weight 600 g
Product Information
- Brand Halder Ferroplex
- MFR # 3677.03
- Zoro # G5315825
- Country of Origin Germany
- Category Soft Face & Split Head Hammers
Dimensions
Hammer Tip Dia. | 1 3/16 in |
Overall Length | 11 in |
Head Length | 104 mm |
Tip Diameter | 1 1/8 in |
Description
Locksmith/Soft Face Hammer, Hammer Type Combination Hammer, Head Material Steel, Tip Material Nylon, Head Weight 600 g, Tip Diameter 1 1/8 in, Included Tip Hardness Hard, Overall Length 11 in, Replaceable Tips Yes, Includes Tips Yes, Non-Sparking No, Tether Ready Yes, Double Faced Yes, Features Break Proof Steel Tube Handle, Composed of Extruded and Extremely Homogeneous Material, Grip Material Rubber, Handle Color Black/Natural, Handle Material Steel, Head Length 104 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Screw Machine Drill Bit, 5/8 in Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish (HP243-6248)
- US TAPE 72 in Adhesive Tape Measure, 3/4 in Blade (50014)
- MITUTOYO Ring Gage, 1.8" (177-186)
- WARWOOD TOOL 14 Tip Broad Head Bull Pin (33810)
- HALDER FERROPLEX Locksmith/Soft Face Hammer, 28oz, 11-9/16" (3677.035)
- KRAFT TOOL No. 4, Stone Masons Hammer w/16" Wood Ha (BL334)
- DEWALT DEMO HAMMER 22OZ 16""L (DWHT51366)
- BASEPLEX Soft Face Hammer, 2 lb., 13-13/32" L (3968050)
- STAHLWILLE TOOLS Plastic hammer d.27 mm 235 g (70160027)
- GARLAND MANUFACTURING COMPANY Garland Mfg 311-31002 Size 2 Split-Head Rawhide Hammer (311-31002)
- GEDORE Recoilless Hammer, D 25mm (248 F-25)
- Halder Ferroplex Hammers and Striking Tools